Shop All Linear Shafts & Support Rails
Pbc Linear
Linear Metric Support Rail, 30 mm dia.
Mfr # LSRM30PD-0400-SL
Zoro # G609615947
product price: $71.99
/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With Linear Shafting
- Mounting Hole Center to Center 200 mm
- Thread Size M10
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # LSRM30PD-0400-SL
- Zoro # G609615947
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Thread Size | M10 |
Length Tolerance | +0/3 mm |
Center Height | 29.26 mm |
Rail Base Overall Width | 19.81 mm |
Shaft Hole Thread Size | M10 |
Shaft Length | 400 mm |
Rail Mount Hole Center to Center Length | 200 mm |
Shaft Diameter | 30 mm |
Mystery Dimension | 29.26 mm |
Overall Height | 15.9 mm |
Base Height | 15.9 mm |
Overall Length | 1,200 mm |
Compatible Shaft Diameter | 30 mm |
Overall Width | 19.81 mm |
Description
Linear Shaft Support Rail, System of Measurement Metric, Overall Length 1,200 mm, Material Steel, Finish Unfinished, Mounting Surface to Shaft Center 29.26 mm, Overall Width 19.81 mm, Overall Height 15.9 mm, Mystery Dimension 29.26 mm, Thread Size M10, Mounting Hole Center to Center 200 mm, Mounting Hole Center to Shaft End 100 mm, Base Height 15.9 mm, Profile Type Low Profile, Standards ISO, For Use With Linear Shafting, Series LSRMPD, Compatible Shaft Diameter 30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH A52 Wrapped V-Belt, 54" Outside Length, 1/2" Top Width, 1 Ribs (A52)
- PARKER PARKER 932018 Replacement/Interchange Hydraulic Filter (MF0059616)
- WEATHERHEAD Hose Adapter, 1/4", NPTF, 1/4", NPTF (3325X4)
- PARKER Solenoid Air Control Valve, 3/8 In, 4-Way (P2LCX593ESHDDN)
- PBC LINEAR Linear Metric Support Rail, 25 mm dia. (SRM25-0400-SL)
- PBC LINEAR Shaft, Aluminum, 0.750 In D, 24 In (CC12-024.000)
- PBC LINEAR Shaft, RC60 Steel, 0.500 In D, 6 In (NIL08-006.000)
- PBC LINEAR Linear Metric Shaft, 4 mm dia., 300 mm L (NIM04-0300-SL)
- PBC LINEAR Linear Metric Shaft, 30 mm dia., Undrilled (NIM30-1000-SL)
- PBC LINEAR Shaft, SS, 0.625 In D, 48 In (NIL10SS-048.000)
- THOMSON Plastic Rail Plugs, OD 10 mm, PK25 (531HP20)
- Pbc Linear Linear Bearings & Guides