Shop All Linear Shafts & Support Rails
Pbc Linear
Linear Metric Support Rail, 30 mm dia.
Mfr # LSRM30-0400-SL
Zoro # G209615729
product price: $40.39
/ea
$40.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Mounting Hole Size 10 mm
- Thread Size M10
- For Use With Linear Shafting
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # LSRM30-0400-SL
- Zoro # G209615729
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Mounting Hole Size | 10 mm |
Thread Size | M10 |
Rail Mount Hole Center to Center Length | 200 mm |
Shaft Hole Thread Size | M10 |
Rail Base Overall Width | 19.81 mm |
Shaft Length | 400 mm |
Center Height | 29.26 mm |
Length Tolerance | +0/3 mm |
Shaft Diameter | 30 mm |
Overall Height | 15.9 mm |
Overall Length | 1,200 mm |
Overall Width | 19.81 mm |
Mystery Dimension | 29.26 mm |
Base Height | 15.9 mm |
Compatible Shaft Diameter | 30 mm |
Description
Linear Shaft Support Rail, System of Measurement Metric, Overall Length 1,200 mm, Material Steel, Finish Unfinished, Mounting Surface to Shaft Center 29.26 mm, Overall Width 19.81 mm, Overall Height 15.9 mm, Mystery Dimension 29.26 mm, Thread Size M10, Mounting Hole Center to Center 200 mm, Mounting Hole Center to Shaft End 100 mm, Base Height 15.9 mm, Profile Type Low Profile, Standards ISO, For Use With Linear Shafting, Mounting Hole Size 10 mm, Series LSRM, Compatible Shaft Diameter 30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Air Hose, 1/4" ID x 250 ft., Blue (IGBL02530-250)
- U.S. MOTORS 3-Phase General Purpose Motor, 25 HP, 256T Frame, 200V AC Voltage, 3,530 Nameplate RPM (D25P1H)
- FESTO Push-In Fitting QSMP-M8X0.75-6 (QSMP-M8X0.75-6)
- MAIN FILTER Hydraulic Filter, replaces PTI/TEXTRON PG025GU, Pressure Line, 3 micron, Outside-In (MF0060907)
- PBC LINEAR Linear Metric Shaft, 20 mm dia., 300 mm L (NIPDM20-0300-SL)
- PBC LINEAR Shaft, Aluminum, 0.500 In D, 32 In (CC08-032.000)
- PBC LINEAR Shaft, SS, 0.500 In D, 24 In (NIL08SS-024.000)
- PBC LINEAR Shaft, Aluminum, 0.750 In D, 24 In (CC12-024.000)
- PBC LINEAR Linear Metric Shaft, 20 mm dia., 600 mm L (NIM20-0600-SL)
- PBC LINEAR Linear Metric Shaft, 12 mm dia., 600 mm L (NIM12SS-0600-SL)
- THOMSON Shaft, Alloy Steel, 0.750 In D, 18 In (QS 3/4 L 18)
- Pbc Linear Linear Bearings & Guides