Shop All Linear Shafts & Support Rails
Pbc Linear
Linear Metric Support Rail, 25 mm dia.
Mfr # SRM25-0400-SL
Zoro # G209615699
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Bolt Size 1.25 in
- For Use With Linear Shafting
- Mounting Hole Size 8 mm
- Thread Size M8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # SRM25-0400-SL
- Zoro # G209615699
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Bolt Size | 1.25 in |
Mounting Hole Size | 8 mm |
Thread Size | M8 |
Weight Per Length | 1,860 g/m |
Shaft Length | 400 mm |
Shaft Diameter | 25 mm |
Length Tolerance | +0/-3.2 mm |
Center Height | 42 mm |
Rail Mount Hole Center to Center Width | 42 mm |
Rail Base Overall Width | 60 mm |
Rail Top Width | 12.7 mm |
Mystery Dimension | 42 mm |
Compatible Shaft Diameter | 25 mm |
Overall Width | 60 mm |
Base Height | 6.35 mm |
Overall Length | 400 mm |
Description
Linear Shaft Support Rail, System of Measurement Metric, Overall Length 400 mm, Material Aluminum, Finish Unfinished, Mounting Surface to Shaft Center 42 mm, Overall Width 60 mm, Overall Height Not Applicable, Mystery Dimension 42 mm, Thread Size M8, Mounting Hole Center to Center 200 mm, Mounting Hole Center to Shaft End 100 mm, Base Height 6.35 mm, Profile Type Standard Profile, Bolt Size 1.25 in, Standards ISO, For Use With Linear Shafting, Mounting Hole Size 8 mm, Mounting Hole Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces HIAB FOCO 9996311, 25 micron, Inside-Out, Glass (MF0065978)
- GATES 864 mm Outside Length, 13 mm Top Width, 1 Ribs (4L340K)
- INA Flange Bearing, 4-Bolt, Ball, 30mm Bore (PME30-XL-N)
- BSC PREFERRED Belt, XPA Cogged, 13 x 2082mm LP (XPA2082)
- PBC LINEAR Shaft, RC60 Steel, 0.750 In D, 6 In (NIL12-006.000)
- PBC LINEAR Linear Metric Shaft, 30 mm dia., Undrilled (NIM30-1000-SL)
- PBC LINEAR Linear Metric Shaft, 20 mm dia., 600 mm L (NIM20-0600-SL)
- PBC LINEAR Shaft, RC60 Steel, 0.500 In D, 72 In (NIL08-072.000)
- PBC LINEAR Shaft, RC60 Steel, 1.000 In D, 48 In (NIL16-048.000)
- PBC LINEAR Linear Metric Shaft, 50 mm dia., 600 mm L (NIM50-0600-SL)
- THOMSON Support Rail, Aluminum, 0.500 In D, 24 In (SR8-PD)
- Pbc Linear Linear Shafts & Support Rails