Shop All Linear Shafts & Support Rails
Pbc Linear
Linear Metric Support Rail, 25 mm dia.
Mfr # LSRM25PD-1000-SL
Zoro # G609615770
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Mounting Hole Center to Center 200 mm
- Thread Size M8
- For Use With Linear Shafting
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # LSRM25PD-1000-SL
- Zoro # G609615770
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Thread Size | M8 |
Shaft Hole Thread Size | M8 |
Rail Base Overall Width | 17.53 mm |
Shaft Length | 1,000 mm |
Length Tolerance | +0/3 mm |
Rail Mount Hole Center to Center Length | 200 mm |
Center Height | 25.22 mm |
Shaft Diameter | 25 mm |
Compatible Shaft Diameter | 25 mm |
Mystery Dimension | 25.22 mm |
Overall Length | 1,200 mm |
Base Height | 14.22 mm |
Overall Height | 14.22 mm |
Overall Width | 19.81 mm |
Description
Linear Shaft Support Rail, System of Measurement Metric, Overall Length 1,200 mm, Material Steel, Finish Unfinished, Mounting Surface to Shaft Center 25.22 mm, Overall Width 19.81 mm, Overall Height 14.22 mm, Mystery Dimension 25.22 mm, Thread Size M8, Mounting Hole Center to Center 200 mm, Mounting Hole Center to Shaft End 100 mm, Base Height 14.22 mm, Profile Type Low Profile, Standards ISO, For Use With Linear Shafting, Series LSRMPD, Compatible Shaft Diameter 25 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING Neoprene Wrapped Belt 95% Efficient (A95)
- MAGNAFLUX Dye Penetrant Developer, 11.6 oz, Aerosol Can, White (SKD-S2)
- MAIN FILTER ZINGA EE30425 Replacement/Interchange Hydraulic Filter (MF0507157)
- GATES 1575 mm Outside Length, 74 mm Top Width, 4 Ribs (4/B59)
- PBC LINEAR Linear Metric Shaft, 12 mm dia., 600 mm L (NIM12SS-0600-SL)
- PBC LINEAR Lin Shaft w/Supp Rail, Alum, 1 In D, 42 In (CCR16-042.000)
- PBC LINEAR Shaft, RC60 Steel, 0.750 In D, 36 In (NIL12-036.000)
- PBC LINEAR Shaft, RC60 Steel, 1.000 In D, 12 In (NIL16-012.000)
- PBC LINEAR Shaft, RC60 Steel, 0.750 In D, 6 In (NIL12-006.000)
- PBC LINEAR Shaft, RC60 Steel, 0.500 In D, 12 In (NIL08-012.000)
- ELESA Ball elements for ELEROLL roller tracks, RLS-U-POM (RLS-U)
- Pbc Linear Linear Bearings & Guides