Shop All Linear Shafts & Support Rails
Pbc Linear
Linear Metric Support Rail, 25 mm dia.
Mfr # LSRM25PD-0400-SL
Zoro # G109615782
$55.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Thread Size M8
- Finish Unfinished
- Mounting Hole Center to Center 200 mm
- For Use With Linear Shafting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pbc Linear
- MFR # LSRM25PD-0400-SL
- Zoro # G109615782
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Thread Size | M8 |
Rail Base Overall Width | 17.53 mm |
Center Height | 25.22 mm |
Shaft Hole Thread Size | M8 |
Shaft Diameter | 25 mm |
Length Tolerance | +0/3 mm |
Rail Mount Hole Center to Center Length | 200 mm |
Shaft Length | 400 mm |
Overall Length | 1,200 mm |
Overall Height | 14.22 mm |
Overall Width | 17.53 mm |
Compatible Shaft Diameter | 25 mm |
Base Height | 14.22 mm |
Mystery Dimension | 25.22 mm |
Description
Linear Shaft Support Rail, System of Measurement Metric, Overall Length 1,200 mm, Material Steel, Finish Unfinished, Mounting Surface to Shaft Center 25.22 mm, Overall Width 17.53 mm, Overall Height 14.22 mm, Mystery Dimension 25.22 mm, Thread Size M8, Mounting Hole Center to Center 200 mm, Mounting Hole Center to Shaft End 100 mm, Base Height 14.22 mm, Profile Type Low Profile, Standards ISO, For Use With Linear Shafting, Series LSRMPD, Compatible Shaft Diameter 25 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Rock-N Roll, Ceramc Anti-Seize, 400ml, PK12 (53D852)
- WARNER LINEAR B-Track Linear Actuator, 12VDC, 1200 lb., 8 In (K2XG10-12V-08)
- DAYTON 3-Phase General Purpose Motor, 2 HP, 56C Frame, 230/460V AC Voltage, 1,745 Nameplate RPM (36VF71)
- CONTINENTAL CONTITECH 2L260 Cut Edge V-Belt, 26" Outside Length, 1/4" Top Width, 1 Ribs (2L260)
- PBC LINEAR Linear Metric Shaft, 25 mm dia., 600 mm L (NIM25-0600-SL)
- PBC LINEAR Linear Metric Shaft, 4 mm dia., 300 mm L (NIM04-0300-SL)
- PBC LINEAR Linear Metric Shaft, 12 mm dia., 150 mm L (NIM12SS-0150-SL)
- PBC LINEAR Linear Metric Shaft, 30 mm dia., 300 mm L (NIM30-0300-SL)
- PBC LINEAR Shaft, Aluminum, 0.500 In D, 32 In (CC08-032.000)
- PBC LINEAR Shaft, SS, 0.750 In D, 24 In (NIL12SS-024.000)
- THOMSON Shaft, 1566 Steel, 0.625 In D, 12 In (QS 5/8 L 12)
- Pbc Linear Linear Bearings & Guides