Shop All Linear Shafts & Support Rails
Pbc Linear
Linear Metric Support Rail, 25 mm dia.
Mfr # LSRM25-0400-SL
Zoro # G109615744
product price: $33.79
/ea
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Mounting Hole Size 8 mm
- For Use With Linear Shafting
- Mounting Hole Center to Center 200 mm
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # LSRM25-0400-SL
- Zoro # G109615744
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Mounting Hole Size | 8 mm |
Thread Size | M8 |
Shaft Diameter | 25 mm |
Shaft Length | 400 mm |
Length Tolerance | +0/3 mm |
Rail Mount Hole Center to Center Length | 200 mm |
Rail Base Overall Width | 17.53 mm |
Shaft Hole Thread Size | M8 |
Center Height | 25.22 mm |
Overall Width | 17.53 mm |
Overall Height | 14.22 mm |
Overall Length | 1,200 mm |
Base Height | 14.22 mm |
Compatible Shaft Diameter | 25 mm |
Mystery Dimension | 25.22 mm |
Description
Linear Shaft Support Rail, System of Measurement Metric, Overall Length 1,200 mm, Material Steel, Finish Unfinished, Mounting Surface to Shaft Center 25.22 mm, Overall Width 17.53 mm, Overall Height 14.22 mm, Mystery Dimension 25.22 mm, Thread Size M8, Mounting Hole Center to Center 200 mm, Mounting Hole Center to Shaft End 100 mm, Base Height 14.22 mm, Profile Type Low Profile, Standards ISO, For Use With Linear Shafting, Mounting Hole Size 8 mm, Series LSRM, Compatible Shaft Diameter 25 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 1/4 Inch Barb X 1/4 Inch NPT Male End, PK 6 (FM44-D6)
- SPEEDAIRE Quick Connect Hose Coupling, 1/4 in Body Size, 1/4 in Hose Fitting Size, Plug, Male, 30E548 (30E548)
- DYNAQUIP CONTROLS 1/4" FNPT Stainless Steel Pneumatic Ball Valve Inline (P2S21AJSR05210A)
- LOC-LINE Hose, Gray, 1/4", 50ft., Coil (49421-G)
- PBC LINEAR Linear Metric Shaft, 12 mm dia., 150 mm L (NIM12SS-0150-SL)
- PBC LINEAR Shaft, RC60 Steel, 0.500 In D, 15 In (NIL08-015.000)
- PBC LINEAR Linear Metric Shaft, 12 mm dia., 600 mm L (NIM12SS-0600-SL)
- PBC LINEAR Linear Metric Shaft, 12 mm dia., 300 mm L (NIM12-0300-SL)
- PBC LINEAR Lin Shaft w/Supp Rail, Alum, 1 In D, 42 In (CCR16-042.000)
- PBC LINEAR Shaft, SS, 1.000 In D, 36 In (NIL16SS-036.000)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-444)
- Pbc Linear Linear Shafts & Support Rails