Shop All Linear Shafts & Support Rails
Pbc Linear
Linear Metric Support Rail, 20 mm dia.
Mfr # LSRM20PD-0300-SL
Zoro # G209615774
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Mounting Hole Center to Center 150 mm
- For Use With Linear Shafting
- Thread Size M6
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # LSRM20PD-0300-SL
- Zoro # G209615774
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Thread Size | M6 |
Shaft Length | 300 mm |
Center Height | 19.58 mm |
Length Tolerance | +0/3 mm |
Rail Mount Hole Center to Center Length | 150 mm |
Shaft Hole Thread Size | M6 |
Rail Base Overall Width | 12.95 mm |
Shaft Diameter | 20 mm |
Compatible Shaft Diameter | 20 mm |
Mystery Dimension | 19.58 mm |
Overall Height | 10.46 mm |
Overall Width | 12.95 mm |
Overall Length | 1,200 mm |
Base Height | 10.46 mm |
Description
Linear Shaft Support Rail, System of Measurement Metric, Overall Length 1,200 mm, Material Steel, Finish Unfinished, Mounting Surface to Shaft Center 19.58 mm, Overall Width 12.95 mm, Overall Height 10.46 mm, Mystery Dimension 19.58 mm, Thread Size M6, Mounting Hole Center to Center 150 mm, Mounting Hole Center to Shaft End 75 mm, Base Height 10.46 mm, Profile Type Low Profile, Standards ISO, For Use With Linear Shafting, Series LSRMPD, Compatible Shaft Diameter 20 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NB Flange Bearing, Dia. 1.50 In., 3 In.L (SWF24GUU)
- PETROCHEM Food Grade Synthetic High Temp Grease, 14 Oz. (FOODSAFE SYNGEL FG-750)
- BANJO Manifold Pipe Fitting, Type B, 3" Coupling (303B)
- DONALDSON Seal Clamp, 3 In (76 Mm) Stainless (X007830)
- PBC LINEAR Linear Metric Shaft, 30 mm dia., Undrilled (NIM30-1000-SL)
- PBC LINEAR Shaft, RC60 Steel, 0.500 In D, 12 In (NIL08-012.000)
- PBC LINEAR Linear Metric Shaft, 25 mm dia., 600 mm L (NIM25-0600-SL)
- PBC LINEAR Shaft, RC60 Steel, 1.000 In D, 48 In (NIL16-048.000)
- PBC LINEAR Linear Metric Shaft, 12 mm dia., 150 mm L (NIM12SS-0150-SL)
- PBC LINEAR Shaft, SS, 0.500 In D, 24 In (NIL08SS-024.000)
- ISEL LFS-12-10 Linear Rail (220001 1400)
- Pbc Linear Linear Bearings & Guides