Shop All Linear Shafts & Support Rails
Pbc Linear
Linear Metric Support Rail, 20 mm dia.
Mfr # LSRM20-0900-SL
Zoro # G909615753
product price: $74.69
/ea
$74.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Mounting Hole Size 6 mm
- Thread Size M6
- Mounting Hole Center to Center 150 mm
- For Use With Linear Shafting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # LSRM20-0900-SL
- Zoro # G909615753
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Mounting Hole Size | 6 mm |
Thread Size | M6 |
Shaft Hole Thread Size | M6 |
Shaft Diameter | 20 mm |
Length Tolerance | +0/3 mm |
Center Height | 19.58 mm |
Shaft Length | 900 mm |
Rail Mount Hole Center to Center Length | 150 mm |
Rail Base Overall Width | 12.95 mm |
Overall Length | 1,200 mm |
Overall Width | 12.95 mm |
Overall Height | 10.46 mm |
Compatible Shaft Diameter | 20 mm |
Base Height | 10.46 mm |
Mystery Dimension | 19.58 mm |
Description
Linear Shaft Support Rail, System of Measurement Metric, Overall Length 1,200 mm, Material Steel, Finish Unfinished, Mounting Surface to Shaft Center 19.58 mm, Overall Width 12.95 mm, Overall Height 10.46 mm, Mystery Dimension 19.58 mm, Thread Size M6, Mounting Hole Center to Center 150 mm, Mounting Hole Center to Shaft End 75 mm, Base Height 10.46 mm, Profile Type Low Profile, Standards ISO, For Use With Linear Shafting, Mounting Hole Size 6 mm, Series LSRM, Compatible Shaft Diameter 20 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 1 1/2 HP, 182/4 Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (36VE92)
- PRO-SET Vacuum Pump Oil, 1 qt. (VPOQ)
- DAYTON Room Air Cond Mtr, PSC, OAO, 1075 RPM (5WJC2)
- TOPWORX LIMIT SWITCH 120V-AC ELECTRO-PNEUMATIC VALVE POSITIONER (DXP-L21GSEB)
- PBC LINEAR Linear Metric Shaft, 30 mm dia., Undrilled (NIM30-1000-SL)
- PBC LINEAR Shaft, RC60 Steel, 0.750 In D, 36 In (NIL12-036.000)
- PBC LINEAR Shaft, Aluminum, 0.750 In D, 24 In (CC12-024.000)
- PBC LINEAR Linear Metric Shaft, 12 mm dia., 300 mm L (NIM12-0300-SL)
- PBC LINEAR Linear Metric Shaft, 4 mm dia., 300 mm L (NIM04-0300-SL)
- PBC LINEAR Shaft, SS, 1.000 In D, 36 In (NIL16SS-036.000)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-404)
- Pbc Linear Linear Shafts & Support Rails