Shop All Linear Shafts & Support Rails
Pbc Linear
Linear Metric Support Rail, 16 mm dia.
Mfr # LSRM16PD-0600-SL
Zoro # G609615749
product price: $68.15
/ea
$68.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Unfinished
- For Use With Linear Shafting
- Mounting Hole Center to Center 150 mm
- Thread Size M5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # LSRM16PD-0600-SL
- Zoro # G609615749
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Thread Size | M5 |
Shaft Diameter | 16 mm |
Center Height | 17.54 mm |
Shaft Hole Thread Size | M5 |
Length Tolerance | +0/3 mm |
Rail Base Overall Width | 11.43 mm |
Rail Mount Hole Center to Center Length | 150 mm |
Weight Per Length | 2,760 g/m |
Shaft Length | 600 mm |
Overall Height | 10.46 mm |
Overall Length | 1,200 mm |
Overall Width | 11.43 mm |
Compatible Shaft Diameter | 16 mm |
Base Height | 10.46 mm |
Mystery Dimension | 17.54 mm |
Description
Linear Shaft Support Rail, System of Measurement Metric, Overall Length 1,200 mm, Material Steel, Finish Unfinished, Mounting Surface to Shaft Center 17.54 mm, Overall Width 11.43 mm, Overall Height 10.46 mm, Mystery Dimension 17.54 mm, Thread Size M5, Mounting Hole Center to Center 150 mm, Mounting Hole Center to Shaft End 75 mm, Base Height 10.46 mm, Profile Type Low Profile, Standards ISO, For Use With Linear Shafting, Series LSRMPD, Compatible Shaft Diameter 16 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Polyflex Belts, 5M800 (5M800)
- CHIEF WC Welded Hydraulic Cylinder: 2 Bore x 4 Stroke - 1.125 Rod (287001)
- BISON GEAR & ENGINEERING DC Gearmotor, 24VDC, 7.5 rpm, 1/8 HP, 240:1 (021-725C0240)
- BREEZE Hose Clamp, HD, SAE 16,305SS, PK10 (300 16 H)
- PBC LINEAR Shaft, RC60 Steel, 0.500 In D, 60 In (NIL08-060.000)
- PBC LINEAR Linear Metric Shaft, 20 mm dia., 600 mm L (NIM20-0600-SL)
- PBC LINEAR Shaft, RC60 Steel, 0.500 In D, 15 In (NIL08-015.000)
- PBC LINEAR Lin Shaft w/Supp Rail, Alum, 1 In D, 42 In (CCR16-042.000)
- PBC LINEAR Linear Metric Shaft, 8 mm dia., 600 mm L (NIM08SS-0600-SL)
- PBC LINEAR Shaft, RC60 Steel, 0.500 In D, 12 In (NIL08-012.000)
- THOMSON Shaft, Carbon Steel, 0.625 In D, 60 In (5/8 SOFT CTL X 60)
- Pbc Linear Linear Shafts & Support Rails