Shop All Linear Shafts & Support Rails
Pbc Linear
Linear Metric Support Rail, 16 mm dia.
Mfr # LSRM16PD-0300-SL
Zoro # G409615741
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With Linear Shafting
- Mounting Hole Center to Center 150 mm
- Thread Size M5
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pbc Linear
- MFR # LSRM16PD-0300-SL
- Zoro # G409615741
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Thread Size | M5 |
Length Tolerance | +0/3 mm |
Weight Per Length | 2,760 g/m |
Shaft Hole Thread Size | M5 |
Shaft Length | 300 mm |
Rail Base Overall Width | 11.43 mm |
Center Height | 17.54 mm |
Rail Mount Hole Center to Center Length | 150 mm |
Shaft Diameter | 16 mm |
Overall Width | 11.43 mm |
Base Height | 10.46 mm |
Compatible Shaft Diameter | 16 mm |
Mystery Dimension | 17.54 mm |
Overall Length | 1,200 mm |
Overall Height | 10.46 mm |
Description
Linear Shaft Support Rail, System of Measurement Metric, Overall Length 1,200 mm, Material Steel, Finish Unfinished, Mounting Surface to Shaft Center 17.54 mm, Overall Width 11.43 mm, Overall Height 10.46 mm, Mystery Dimension 17.54 mm, Thread Size M5, Mounting Hole Center to Center 150 mm, Mounting Hole Center to Shaft End 75 mm, Base Height 10.46 mm, Profile Type Low Profile, Standards ISO, For Use With Linear Shafting, Series LSRMPD, Compatible Shaft Diameter 16 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Roller Chain, Single Strand, SS, 100 ft. (40-1SS X 100FT)
- PIX Belt, AA, 1/2 x 76.4 in. OC (AA73)
- BESTORQ Banded Belt, 61 in Outside Length, 21/32 in Top Width, 2 Ribs (2/B58)
- FLEXZILLA Air Hose, 1/4" x 100, 1/4" MNPT Fitting (HFZ14100YW2)
- PBC LINEAR Linear Metric Shaft, 30 mm dia., 300 mm L (NIM30-0300-SL)
- PBC LINEAR Linear Metric Shaft, 4 mm dia., 150 mm L (NIM04-0150-SL)
- PBC LINEAR Linear Metric Shaft, 4 mm dia., 300 mm L (NIM04-0300-SL)
- PBC LINEAR Rail Assy, Alum & Steel, 2.000 In D, 24 In (SRA32-024.000)
- PBC LINEAR Shaft, RC60 Steel, 1.000 In D, 12 In (NIL16-012.000)
- PBC LINEAR Shaft, SS, 1.000 In D, 36 In (NIL16SS-036.000)
- PBC LINEAR Linear Metric Shaft, 20 mm dia., 300 mm L (NIPDM20-0300-SL)
- Pbc Linear Linear Shafts & Support Rails