Shop All Linear Shafts & Support Rails
Pbc Linear
Linear Metric Support Rail, 16 mm dia.
Mfr # LSRM16-0900-SL
Zoro # G609615763
product price: $67.65
/ea
$67.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Thread Size M5
- For Use With Linear Shafting
- Mounting Hole Center to Center 150 mm
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # LSRM16-0900-SL
- Zoro # G609615763
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Thread Size | M5 |
Mounting Hole Size | 5 mm |
Shaft Diameter | 16 mm |
Shaft Hole Thread Size | M5 |
Shaft Length | 900 mm |
Length Tolerance | +0/3 mm |
Rail Base Overall Width | 11.43 mm |
Rail Mount Hole Center to Center Length | 150 mm |
Center Height | 17.54 mm |
Weight Per Length | 2,760 g/m |
Overall Height | 10.46 mm |
Overall Length | 1,200 mm |
Overall Width | 11.43 mm |
Compatible Shaft Diameter | 16 mm |
Base Height | 10.46 mm |
Mystery Dimension | 17.54 mm |
Description
Linear Shaft Support Rail, System of Measurement Metric, Overall Length 1,200 mm, Material Steel, Finish Unfinished, Mounting Surface to Shaft Center 17.54 mm, Overall Width 11.43 mm, Overall Height 10.46 mm, Mystery Dimension 17.54 mm, Thread Size M5, Mounting Hole Center to Center 150 mm, Mounting Hole Center to Shaft End 75 mm, Base Height 10.46 mm, Profile Type Low Profile, Standards ISO, For Use With Linear Shafting, Mounting Hole Size 5 mm, Series LSRM, Compatible Shaft Diameter 16 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PNEUMADYNE Manifold, 90, Metal, NPT, 1/2 In. (M30-375-5-90)
- DAYTON AX88 Cogged V-Belt, 90" Outside Length, 1/2" Top Width, 1 Ribs (3GWZ4)
- DAYTON 3-Phase General Purpose Motor, 1 1/2 HP, 56H Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (31LH33)
- LEESON DC Permanent Magnet Motor, 1/2 HP, 1,750 Nameplate RPM, 56C Frame, Face/Base Mounting, 90V DC (098000.00)
- PBC LINEAR Shaft, SS, 0.625 In D, 48 In (NIL10SS-048.000)
- PBC LINEAR Linear Metric Shaft, 4 mm dia., 150 mm L (NIM04-0150-SL)
- PBC LINEAR Shaft, RC60 Steel, 0.500 In D, 72 In (NIL08-072.000)
- PBC LINEAR Shaft, RC60 Steel, 0.500 In D, 12 In (NIL08-012.000)
- PBC LINEAR Shaft, RC60 Steel, 1.000 In D, 48 In (NIL16-048.000)
- PBC LINEAR Shaft, Aluminum, 0.750 In D, 24 In (CC12-024.000)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-84)
- Pbc Linear Linear Shafts & Support Rails