Shop All Linear Shafts & Support Rails
Pbc Linear
Linear Metric Support Rail, 12 mm dia.
Mfr # LSRM12PD-1000-SL
Zoro # G909615760
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With Linear Shafting
- Mounting Hole Center to Center 120 mm
- Thread Size M4
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # LSRM12PD-1000-SL
- Zoro # G909615760
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Thread Size | M4 |
Weight Per Length | 1,790 g/m |
Shaft Length | 1,000 mm |
Shaft Hole Thread Size | M4 |
Rail Mount Hole Center to Center Length | 120 mm |
Length Tolerance | +0/3 mm |
Rail Base Overall Width | 9.4 mm |
Center Height | 13.91 mm |
Shaft Diameter | 12 mm |
Mystery Dimension | 13.91 mm |
Base Height | 8.66 mm |
Overall Width | 11.43 mm |
Overall Length | 1,200 mm |
Overall Height | 8.66 mm |
Compatible Shaft Diameter | 12 mm |
Description
Linear Shaft Support Rail, System of Measurement Metric, Overall Length 1,200 mm, Material Steel, Finish Unfinished, Mounting Surface to Shaft Center 13.91 mm, Overall Width 11.43 mm, Overall Height 8.66 mm, Mystery Dimension 13.91 mm, Thread Size M4, Mounting Hole Center to Center 120 mm, Mounting Hole Center to Shaft End 60 mm, Base Height 8.66 mm, Profile Type Low Profile, Standards ISO, For Use With Linear Shafting, Series LSRMPD, Compatible Shaft Diameter 12 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON C68 V-Belt, 72" Outside Length, 7/8" Top Width, 1 Ribs (4FJ17)
- TRITAN Needle Thrust BRG, Bore 4.125in., 3100 rpm (NTA6681)
- DART CONTROLS Adjustable AC Voltage Supply, 120, 10.0 A (55AC10E)
- CONTINENTAL CONTITECH 5VX450 Cogged V-Belt, 45" Outside Length, 5/8" Top Width, 1 Ribs (5VX450)
- PBC LINEAR Shaft, RC60 Steel, 0.500 In D, 6 In (NIL08-006.000)
- PBC LINEAR Shaft, Aluminum, 0.500 In D, 32 In (CC08-032.000)
- PBC LINEAR Shaft, SS, 1.000 In D, 36 In (NIL16SS-036.000)
- PBC LINEAR Shaft, SS, 0.500 In D, 24 In (NIL08SS-024.000)
- PBC LINEAR Shaft, SS, 0.750 In D, 24 In (NIL12SS-024.000)
- PBC LINEAR Linear Metric Shaft, 20 mm dia., 600 mm L (NIM20-0600-SL)
- THOMSON Shaft, Carbon Steel, 10 mm, 2000 mm (10MM SOFT CTL X 2000M)
- Pbc Linear Linear Shafts & Support Rails