Shop All Linear Shafts & Support Rails
Pbc Linear
Linear Metric Support Rail, 12 mm dia.
Mfr # LSRM12PD-0600-SL
Zoro # G809615709
product price: $63.39
/ea
$63.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Mounting Hole Center to Center 120 mm
- Finish Unfinished
- Thread Size M4
- For Use With Linear Shafting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # LSRM12PD-0600-SL
- Zoro # G809615709
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Thread Size | M4 |
Shaft Hole Thread Size | M4 |
Rail Base Overall Width | 9.4 mm |
Rail Mount Hole Center to Center Length | 120 mm |
Shaft Diameter | 12 mm |
Center Height | 13.91 mm |
Shaft Length | 600 mm |
Weight Per Length | 1,790 g/m |
Length Tolerance | +0/3 mm |
Base Height | 8.66 mm |
Overall Height | 8.66 mm |
Mystery Dimension | 13.91 mm |
Compatible Shaft Diameter | 12 mm |
Overall Length | 1,200 mm |
Overall Width | 9.4 mm |
Description
Linear Shaft Support Rail, System of Measurement Metric, Overall Length 1,200 mm, Material Steel, Finish Unfinished, Mounting Surface to Shaft Center 13.91 mm, Overall Width 9.4 mm, Overall Height 8.66 mm, Mystery Dimension 13.91 mm, Thread Size M4, Mounting Hole Center to Center 120 mm, Mounting Hole Center to Shaft End 60 mm, Base Height 8.66 mm, Profile Type Low Profile, Standards ISO, For Use With Linear Shafting, Series LSRMPD, Compatible Shaft Diameter 12 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Metric-Power V-Belts, XPA2732 (XPA2732)
- NTN Radial Ball Bearing, Sealed, 10mm Bore Dia (6000LLBC3/L627)
- THOMSON Shaft, Carbon Steel, 40 mm, 1000 mm (QS 40 MM 1000)
- WESTAR Engine Mount, EM-2325 (EM-2325)
- PBC LINEAR Shaft, RC60 Steel, 0.750 In D, 36 In (NIL12-036.000)
- PBC LINEAR Shaft, RC60 Steel, 0.500 In D, 15 In (NIL08-015.000)
- PBC LINEAR Shaft, RC60 Steel, 0.500 In D, 72 In (NIL08-072.000)
- PBC LINEAR Linear Metric Shaft, 50 mm dia., 600 mm L (NIM50-0600-SL)
- PBC LINEAR Support Rail, Aluminum, 1.250 In D, 24 In (SR20PD-024.000)
- PBC LINEAR Shaft, SS, 1.000 In D, 36 In (NIL16SS-036.000)
- THOMSON Shaft, Alloy Steel, 0.750 In D, 12 In (QS 3/4 L 12)
- Pbc Linear Linear Bearings & Guides