Shop All Linear Shafts & Support Rails
Pbc Linear
Linear Metric Support Rail, 12 mm dia.
Mfr # LSRM12PD-0360-SL
Zoro # G309615742
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Unfinished
- For Use With Linear Shafting
- Mounting Hole Center to Center 120 mm
- Thread Size M4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # LSRM12PD-0360-SL
- Zoro # G309615742
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Thread Size | M4 |
Shaft Hole Thread Size | M4 |
Rail Base Overall Width | 9.4 mm |
Center Height | 13.91 mm |
Length Tolerance | +0/3 mm |
Rail Mount Hole Center to Center Length | 120 mm |
Weight Per Length | 1,790 g/m |
Shaft Diameter | 12 mm |
Shaft Length | 360 mm |
Overall Length | 1,200 mm |
Overall Width | 9.4 mm |
Mystery Dimension | 13.91 mm |
Compatible Shaft Diameter | 12 mm |
Overall Height | 8.66 mm |
Base Height | 8.66 mm |
Description
Linear Shaft Support Rail, System of Measurement Metric, Overall Length 1,200 mm, Material Steel, Finish Unfinished, Mounting Surface to Shaft Center 13.91 mm, Overall Width 9.4 mm, Overall Height 8.66 mm, Mystery Dimension 13.91 mm, Thread Size M4, Mounting Hole Center to Center 120 mm, Mounting Hole Center to Shaft End 60 mm, Base Height 8.66 mm, Profile Type Low Profile, Standards ISO, For Use With Linear Shafting, Series LSRMPD, Compatible Shaft Diameter 12 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OETIKER Clamp, Oetiker, 2 Ear, 14-17mm, 100 Bag (10100022)
- GATES Super HC Molded Notch PowerBand Belts, 3/5VX950 (3/5VX950)
- HERITAGE Button Head Fitting, 1/4"-18NPTF, SS PV (H1186S)
- SPEEDAIRE Subbase, Single, ISO Valve 15407-1, 1/4NPT (3FZZ4)
- PBC LINEAR Linear Metric Shaft, 12 mm dia., 300 mm L (NIM12-0300-SL)
- PBC LINEAR Shaft, RC60 Steel, 0.500 In D, 72 In (NIL08-072.000)
- PBC LINEAR Linear Metric Shaft, 30 mm dia., 300 mm L (NIM30-0300-SL)
- PBC LINEAR Linear Metric Shaft, 50 mm dia., 600 mm L (NIM50-0600-SL)
- PBC LINEAR Shaft, RC60 Steel, 0.750 In D, 36 In (NIL12-036.000)
- PBC LINEAR Shaft, RC60 Steel, 0.500 In D, 6 In (NIL08-006.000)
- ONDRIVES.US Linear Shaft Support, 1.94 in H (LPB-16)
- Pbc Linear Linear Shafts & Support Rails