Shop All Linear Shafts & Support Rails
Pbc Linear
Linear Metric Support Rail, 12 mm dia.
Mfr # LSRM12-1000-SL
Zoro # G609615886
product price: $44.59
/ea
$44.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Finish Unfinished
- Thread Size M4
- Mounting Hole Center to Center 120 mm
- For Use With Linear Shafting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # LSRM12-1000-SL
- Zoro # G609615886
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Thread Size | M4 |
Mounting Hole Size | 4 mm |
Shaft Hole Thread Size | M4 |
Shaft Length | 1,000 mm |
Rail Mount Hole Center to Center Length | 120 mm |
Length Tolerance | +0/3 mm |
Shaft Diameter | 12 mm |
Rail Base Overall Width | 9.4 mm |
Center Height | 13.91 mm |
Weight Per Length | 1,790 g/m |
Overall Height | 8.66 mm |
Overall Length | 1,200 mm |
Overall Width | 9.4 mm |
Base Height | 8.66 mm |
Mystery Dimension | 13.91 mm |
Compatible Shaft Diameter | 12 mm |
Description
Linear Shaft Support Rail, System of Measurement Metric, Overall Length 1,200 mm, Material Steel, Finish Unfinished, Mounting Surface to Shaft Center 13.91 mm, Overall Width 9.4 mm, Overall Height 8.66 mm, Mystery Dimension 13.91 mm, Thread Size M4, Mounting Hole Center to Center 120 mm, Mounting Hole Center to Shaft End 60 mm, Base Height 8.66 mm, Profile Type Low Profile, Standards ISO, For Use With Linear Shafting, Mounting Hole Size 4 mm, Series LSRM, Compatible Shaft Diameter 12 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX R98E10C, Pressure Line, 10 micron (ZX-R98E10C)
- USA INDUSTRIALS Aftermarket Miscellaneous Replacement Carbon Motor Brush - Electrographitic, Grade D374F (REP356W)
- CRUSHPROOF Crushproof CRU-FLT250 2.5 in. Id X 11 Ft. Compact Car Exhaust Hose With Flared End (CRU-FLT250)
- PPD Push Lock In-line Filter, 10 μm. 1/4" fittings; poly filter. Large (PPDF-50-1/4-1/4-P10)
- PBC LINEAR Shaft, SS, 1.000 In D, 36 In (NIL16SS-036.000)
- PBC LINEAR Shaft, RC60 Steel, 1.000 In D, 18 In (NIL16-018.000)
- PBC LINEAR Shaft, RC60 Steel, 0.500 In D, 60 In (NIL08-060.000)
- PBC LINEAR Linear Metric Shaft, 20 mm dia., 300 mm L (NIPDM20-0300-SL)
- PBC LINEAR Shaft, Aluminum, 0.750 In D, 24 In (CC12-024.000)
- PBC LINEAR Support Rail, Aluminum, 1.250 In D, 24 In (SR20PD-024.000)
- THOMSON Shaft, Carbon Steel, 0.500 In D, 36 In (1/2 SOFT CTL X 36)
- Pbc Linear Linear Bearings & Guides