Shop All Linear Shafts & Support Rails
Pbc Linear
Linear Metric Support Rail, 12 mm dia.
Mfr # LSRM12-0360-SL
Zoro # G509615931
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Thread Size M4
- Mounting Hole Size 4 mm
- Finish Unfinished
- Mounting Hole Center to Center 120 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # LSRM12-0360-SL
- Zoro # G509615931
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Thread Size | M4 |
Mounting Hole Size | 4 mm |
Length Tolerance | +0/3 mm |
Shaft Hole Thread Size | M4 |
Rail Base Overall Width | 9.4 mm |
Shaft Length | 360 mm |
Shaft Diameter | 12 mm |
Rail Mount Hole Center to Center Length | 120 mm |
Weight Per Length | 1,790 g/m |
Center Height | 13.91 mm |
Base Height | 8.66 mm |
Overall Length | 1,200 mm |
Mystery Dimension | 13.91 mm |
Overall Width | 9.4 mm |
Overall Height | 8.66 mm |
Compatible Shaft Diameter | 12 mm |
Description
Linear Shaft Support Rail, System of Measurement Metric, Overall Length 1,200 mm, Material Steel, Finish Unfinished, Mounting Surface to Shaft Center 13.91 mm, Overall Width 9.4 mm, Overall Height 8.66 mm, Mystery Dimension 13.91 mm, Thread Size M4, Mounting Hole Center to Center 120 mm, Mounting Hole Center to Shaft End 60 mm, Base Height 8.66 mm, Profile Type Low Profile, Standards ISO, For Use With Linear Shafting, Mounting Hole Size 4 mm, Series LSRM, Compatible Shaft Diameter 12 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Vector Motor, 3 HP, 9.0 ft.-lb., 60 Hz, Ball (182THTY17041)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 4 Groove 12.50" OD (5V1254)
- LOC-LINE Element Clamp w/Screws, 1/4 In, PK20 (49446)
- ZORO SELECT QD Bushing, Series SF, Bore 1-5/8 In (SF158)
- PBC LINEAR Linear Metric Shaft, 4 mm dia., 150 mm L (NIM04-0150-SL)
- PBC LINEAR Linear Metric Shaft, 20 mm dia., 300 mm L (NIPDM20-0300-SL)
- PBC LINEAR Linear Metric Shaft, 4 mm dia., 300 mm L (NIM04-0300-SL)
- PBC LINEAR Linear Metric Shaft, 30 mm dia., Undrilled (NIM30-1000-SL)
- PBC LINEAR Linear Metric Shaft, 20 mm dia., 600 mm L (NIM20-0600-SL)
- PBC LINEAR Linear Metric Shaft, 12 mm dia., 150 mm L (NIM12SS-0150-SL)
- THOMSON Shaft, 1566 Steel, 0.250 In D, 9 In (QS 1/4 L 9)
- Pbc Linear Linear Shafts & Support Rails