Shop All Linear Shafts & Support Rails
Pbc Linear
Linear Metric Shaft Assembly, 50 mm dia.
Mfr # LSRAM50-0600-SL
Zoro # G609615923
product price: $572.99
/ea
Free Shipping & Returns
$572.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Predrilled Linear Shaft
- Rail End to Hole 100 mm
- Shaft Hole Thread Size M12
- Support Rail Material Steel
- Shaft Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # LSRAM50-0600-SL
- Zoro # G609615923
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Shaft Hole Thread Size | M12 |
Rail Base Overall Width | 29.97 mm |
Shaft Diameter | 50 mm |
Length Tolerance | +0/3 mm |
Rail Mount Hole Center to Center Length | 200 mm |
Shaft Length | 600 mm |
Support Rail Length | 600 mm |
Center Height | 44.02 mm |
Center to Rail End Width | 14.9 mm |
Rail Mount Hole Thread Size | M12 |
Weight Per Length | 18.317 kg/m |
Description
Linear Metric Shaft Assembly, System of Measurement Metric, Shaft Diameter 50 mm, Shaft Length 600 mm, Shaft Material Steel, Center Height 44.02 mm, Rail Base Overall Width 29.97 mm, Length Tolerance +0/3 mm, Shaft Material Grade AISI C-1018, Support Rail Material Grade AISI C-1018, Shaft Drilling Pre-Drilled, Shaft Hole Spacing 200 mm, Shaft End to Hole 100 mm, Shaft Hole Thread Size M12, Support Rail Drilling Pre-Drilled, Center to Rail End Width 14.9 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Blank Plate / Gasket (GRP-95-020)
- QA1 Female, SS/PTFE Race Rod End, LH, 6/6.065mm (MGFL6T)
- SCHNEIDER ELECTRIC Communication Module, CANopen Daisy (VW3A3608)
- SPEEDAIRE Air Motor, 9.5 HP, 280 cfm, 2000 rpm (22UX53)
- PBC LINEAR Shaft, RC60 Steel, 1.000 In D, 18 In (NIL16-018.000)
- PBC LINEAR Shaft, RC60 Steel, 0.500 In D, 72 In (NIL08-072.000)
- PBC LINEAR Shaft, RC60 Steel, 0.500 In D, 12 In (NIL08-012.000)
- PBC LINEAR Lin Shaft w/Supp Rail, Alum, 1 In D, 42 In (CCR16-042.000)
- PBC LINEAR Support Rail, Aluminum, 1.250 In D, 24 In (SR20PD-024.000)
- PBC LINEAR Linear Metric Shaft, 8 mm dia., 600 mm L (NIM08SS-0600-SL)
- THOMSON Shaft, 1566 Steel, 0.250 In D, 60 In (QS 1/4 L 60)
- Pbc Linear Linear Bearings & Guides