Shop All Linear Shafts & Support Rails
Pbc Linear
Linear Metric Shaft Assembly, 40 mm dia.
Mfr # LSRAM40-1000-SL
Zoro # G609615794
product price: $3,019.99
/ea
Free Shipping & Returns
$3,019.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Predrilled Linear Shaft
- Rail Mount Hole Center to Center Length 200 mm
- Support Rail Material Grade 1018
- Standards ISO
- Product Type Low Support Rail and Shaft Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # LSRAM40-1000-SL
- Zoro # G609615794
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Rail Mount Hole Center to Center Length | 200 mm |
Shaft Diameter | 40 mm |
Length Tolerance | +0/3 mm |
Rail Base Overall Width | 23.62 mm |
Support Rail Length | 1,000 mm |
Shaft Hole Thread Size | M10 |
Shaft Length | 1,000 mm |
Center Height | 35.96 mm |
Rail Mount Hole Thread Size | M10 |
Weight Per Length | 10.583 kg/m |
Center to Rail End Width | 11.81 mm |
Description
Linear Metric Shaft Assembly, System of Measurement Metric, Shaft Diameter 40 mm, Shaft Length 1,000 mm, Shaft Material Steel, Center Height 35.96 mm, Rail Base Overall Width 23.62 mm, Length Tolerance +0/3 mm, Shaft Material Grade AISI C-1018, Support Rail Material Grade AISI C-1018, Shaft Drilling Pre-Drilled, Shaft Hole Spacing 200 mm, Shaft End to Hole 100 mm, Shaft Hole Thread Size M10, Support Rail Drilling Pre-Drilled, Center to Rail End Width 11.81 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Valve, Pk2 (21192)
- DAYTON N2C-037 Acetal Two-Piece Clamping Collar (1F590)
- DAYTON Tie Rods, Length 8 In, .#10-32 In., PK4 (30D497)
- PIX Poly Rib J Belt, 89 in. EL-4 Rib (890J4)
- PBC LINEAR Shaft, RC60 Steel, 0.500 In D, 15 In (NIL08-015.000)
- PBC LINEAR Shaft, SS, 1.000 In D, 36 In (NIL16SS-036.000)
- PBC LINEAR Shaft, RC60 Steel, 0.500 In D, 72 In (NIL08-072.000)
- PBC LINEAR Shaft, Aluminum, 0.500 In D, 32 In (CC08-032.000)
- PBC LINEAR Shaft, RC60 Steel, 0.500 In D, 60 In (NIL08-060.000)
- PBC LINEAR Lin Shaft w/Supp Rail, Alum, 1 In D, 42 In (CCR16-042.000)
- ONDRIVES.US Linear Shaft Support, 1.5 in H (SBL-08)
- Pbc Linear Linear Shafts & Support Rails