Shop All Linear Shafts & Support Rails
Pbc Linear
Linear Metric Shaft Assembly, 30 mm dia.
Mfr # SRAM30SS-0600-SL
Zoro # G309615759
product price: $4,944.99
/ea
Free Shipping & Returns
$4,944.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With FrelonGOLD(R) Linear Plane Bearings and Pillow Blocks
- Rail End to Hole 100 mm
- Shaft Diameter Tolerance +/-0.0128 mm
- Support Rail Drilling Pre-Drilled
- Shaft Hardness RC 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # SRAM30SS-0600-SL
- Zoro # G309615759
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Shaft Diameter Tolerance | +/-0.0128 mm |
Rail Base Overall Width | 74 mm |
Support Rail Length | 600 mm |
Rail Mount Hole Thread Size | M10 |
Rail Mount Hole Center to Center Width | 51 mm |
Rail Top Width | 14.29 mm |
Shaft Length | 600 mm |
Shaft Hole Thread Size | M10 |
Center Height | 53 mm |
Shaft Diameter | 30 mm |
Weight Per Length | 8.8 kg/m |
Center to Rail End Width | 37 mm |
Rail Mount Hole Center to Center Length | 200 mm |
Description
Linear Metric Shaft Assembly, System of Measurement Metric, Shaft Diameter 30 mm, Shaft Length 600 mm, Shaft Hardness RC 60, Shaft Material Stainless Steel, Center Height 53 mm, Rail Base Overall Width 74 mm, Compatible Series FrelonGOLD(R) Linear Plane Bearings and Pillow Blocks, Shaft Material Grade 440, Shaft Drilling Pre-Drilled, Shaft Hole Spacing 200 mm, Shaft End to Hole 100 mm, Shaft Hole Thread Size M10, Support Rail Drilling Pre-Drilled, Rail Top Width 14.29 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/8" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY03830-50-53)
- INGERSOLL-RAND Compressor Replacement Wheel (23192339)
- BANDO Hp-Sts S8M-1520 Tb, 250-S8M-1520 Hp (250-S8M-1520 HP)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-1/8 Bore Dia., 11 # of Teeth (60BS11H X 1 1/8)
- PBC LINEAR Shaft, SS, 1.000 In D, 36 In (NIL16SS-036.000)
- PBC LINEAR Lin Shaft w/Supp Rail, Alum, 1 In D, 42 In (CCR16-042.000)
- PBC LINEAR Shaft, SS, 0.625 In D, 48 In (NIL10SS-048.000)
- PBC LINEAR Shaft, SS, 0.750 In D, 24 In (NIL12SS-024.000)
- PBC LINEAR Shaft, Aluminum, 0.750 In D, 24 In (CC12-024.000)
- PBC LINEAR Rail Assy, Alum & Steel, 2.000 In D, 24 In (SRA32-024.000)
- NB Shaft, Steel, 0.750 In D, 24.00 In (SFW12X24FS103)
- Pbc Linear Linear Bearings & Guides