Shop All Linear Shafts & Support Rails
Pbc Linear
Linear Metric Shaft Assembly, 20 mm dia.
Mfr # SRAM20SS-0900-SL
Zoro # G309615841
product price: $1,709.99
/ea
Free Shipping & Returns
$1,709.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With FrelonGOLD(R) Linear Plane Bearings and Pillow Blocks
- Standards ISO
- Rail Mount Hole Center to Center Width 37 mm
- Shaft Drilling Pre-Drilled
- Product Type Linear Shaft Support Rail Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # SRAM20SS-0900-SL
- Zoro # G309615841
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Rail Mount Hole Center to Center Width | 37 mm |
Shaft Hole Thread Size | M6 |
Rail Top Width | 9.53 mm |
Center Height | 38 mm |
Shaft Diameter Tolerance | +/-0.0127 mm |
Rail Base Overall Width | 56 mm |
Rail Mount Hole Thread Size | M6 |
Weight Per Length | 3,610 g/m |
Support Rail Length | 900 mm |
Shaft Length | 900 mm |
Shaft Diameter | 20 mm |
Rail Mount Hole Center to Center Length | 150 mm |
Center to Rail End Width | 19 mm |
Description
Linear Metric Shaft Assembly, System of Measurement Metric, Shaft Diameter 20 mm, Shaft Length 900 mm, Shaft Hardness RC 60, Shaft Material Stainless Steel, Center Height 38 mm, Rail Base Overall Width 38 mm, Compatible Series FrelonGOLD(R) Linear Plane Bearings and Pillow Blocks, Shaft Material Grade 440, Shaft Drilling Pre-Drilled, Shaft Hole Spacing 150 mm, Shaft End to Hole 75 mm, Shaft Hole Thread Size M6, Support Rail Drilling Pre-Drilled, Rail Top Width 9.53 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Filter Element, 10 Micron, 50 GPM, 3000 PSI (932624Q)
- MI-T-M Hose Barb (23-0073)
- DODGE F4B-VSC-200 210 Intermediate Duty Non-Expansion Single Lip Line Ball Bearing Unit, 2 in Bore (123632)
- MILLENNIUM FILTER Hydraulic Filter, replaces MAHLE PI3108PS10, Pressure Line, 10 micron (ZX-PI3108PS10)
- PBC LINEAR Shaft, RC60 Steel, 1.000 In D, 12 In (NIL16-012.000)
- PBC LINEAR Shaft, RC60 Steel, 0.750 In D, 6 In (NIL12-006.000)
- PBC LINEAR Shaft, SS, 0.500 In D, 24 In (NIL08SS-024.000)
- PBC LINEAR Shaft, RC60 Steel, 0.500 In D, 15 In (NIL08-015.000)
- PBC LINEAR Shaft, RC60 Steel, 0.750 In D, 36 In (NIL12-036.000)
- PBC LINEAR Shaft, RC60 Steel, 0.500 In D, 72 In (NIL08-072.000)
- THOMSON Shaft, Carbon Steel, 20 mm, 1000 mm (QS 20 MM 1000)
- Pbc Linear Linear Shafts & Support Rails