Shop All Linear Shafts & Support Rails
Pbc Linear
Linear Metric Shaft Assembly, 20 mm dia.
Mfr # SRAM20SS-0300-SL
Zoro # G809615891
product price: $569.99
/ea
Free Shipping & Returns
$569.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With FrelonGOLD(R) Linear Plane Bearings and Pillow Blocks
- System of Measurement Metric
- Rail Mount Hole Center to Center Width 37 mm
- Weight Per Length 3,610 g/m
- Rail Mount Hole Thread Size M6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # SRAM20SS-0300-SL
- Zoro # G809615891
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Rail Mount Hole Center to Center Width | 37 mm |
Weight Per Length | 3,610 g/m |
Rail Mount Hole Thread Size | M6 |
Rail Base Overall Width | 56 mm |
Shaft Diameter Tolerance | +/-0.0127 mm |
Rail Top Width | 9.53 mm |
Support Rail Length | 300 mm |
Shaft Diameter | 20 mm |
Shaft Hole Thread Size | M6 |
Shaft Length | 300 mm |
Center Height | 38 mm |
Center to Rail End Width | 19 mm |
Rail Mount Hole Center to Center Length | 150 mm |
Description
Linear Metric Shaft Assembly, System of Measurement Metric, Shaft Diameter 20 mm, Shaft Length 300 mm, Shaft Hardness RC 60, Shaft Material Stainless Steel, Center Height 38 mm, Rail Base Overall Width 38 mm, Compatible Series FrelonGOLD(R) Linear Plane Bearings and Pillow Blocks, Shaft Material Grade 440, Shaft Drilling Pre-Drilled, Shaft Hole Spacing 150 mm, Shaft End to Hole 75 mm, Shaft Hole Thread Size M6, Support Rail Drilling Pre-Drilled, Rail Top Width 9.53 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION PNEUMATIC Air Compressor Pump, 7 1/2 hp, 10 hp, 2 Stage, 1 gal Oil Capacity, 4 Cylinder (R2-30A-P02)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 60 ft Length, 300 psi (SH-N-360)
- MAIN FILTER Hydraulic Filter, replaces STAUFF RTE48G10B, Pressure Line, 10 micron, Outside-In (MF0059473)
- ANTI-SEIZE TECHNOLOGY Anti-Seize Compound, Copper, 16oz, Can (11016)
- PBC LINEAR Linear Metric Shaft, 12 mm dia., 600 mm L (NIM12SS-0600-SL)
- PBC LINEAR Shaft, SS, 0.625 In D, 48 In (NIL10SS-048.000)
- PBC LINEAR Shaft, RC60 Steel, 1.000 In D, 48 In (NIL16-048.000)
- PBC LINEAR Shaft, Aluminum, 0.500 In D, 32 In (CC08-032.000)
- PBC LINEAR Linear Metric Shaft, 12 mm dia., 150 mm L (NIM12SS-0150-SL)
- PBC LINEAR Shaft, RC60 Steel, 0.500 In D, 72 In (NIL08-072.000)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-124)
- Pbc Linear Linear Bearings & Guides