Shop All Linear Shafts & Support Rails
Pbc Linear
Linear Metric Shaft Assembly, 12 mm dia.
Mfr # LSRAM12-1000-SL
Zoro # G109616109
product price: $1,189.99
/ea
Free Shipping & Returns
$1,189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Predrilled Linear Shaft
- Shaft Length 1,000 mm
- Support Rail Drilling Pre-Drilled
- Shaft Material Steel
- Rail End to Hole 60 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # LSRAM12-1000-SL
- Zoro # G109616109
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Shaft Length | 1,000 mm |
Shaft Hole Thread Size | M4 |
Rail Mount Hole Center to Center Length | 120 mm |
Weight Per Length | 1,790 g/m |
Support Rail Length | 1,000 mm |
Length Tolerance | +0/3 mm |
Center Height | 13.91 mm |
Shaft Diameter | 12 mm |
Rail Base Overall Width | 9.4 mm |
Center to Rail End Width | 0.42 mm |
Rail Mount Hole Thread Size | M4 |
Description
Linear Metric Shaft Assembly, System of Measurement Metric, Shaft Diameter 12 mm, Shaft Length 1,000 mm, Shaft Material Steel, Center Height 13.91 mm, Rail Base Overall Width 9.4 mm, Length Tolerance +0/3 mm, Shaft Material Grade AISI C-1018, Support Rail Material Grade AISI C-1018, Shaft Drilling Pre-Drilled, Shaft Hole Spacing 120 mm, Shaft End to Hole 60 mm, Shaft Hole Thread Size M4, Support Rail Drilling Pre-Drilled, Center to Rail End Width 0.42 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Insert Bearing, Dia 1-1/4 In, Self-Locking (GRA103RRB2)
- LEESON 1Hp General Purpose Motor, 3 Phase, 1800 Rpm, 230/460 V, 56C Frame, Tefc (114638.00)
- NSK NSK 6206ZZE, 6200 Series Single Row Deep Groove Ball Bearing (6206ZZE)
- SPEEDAIRE Air Compressor (787U81)
- PBC LINEAR Linear Metric Shaft, 12 mm dia., 150 mm L (NIM12SS-0150-SL)
- PBC LINEAR Linear Metric Shaft, 30 mm dia., Undrilled (NIM30-1000-SL)
- PBC LINEAR Shaft, RC60 Steel, 1.000 In D, 12 In (NIL16-012.000)
- PBC LINEAR Shaft, RC60 Steel, 0.750 In D, 36 In (NIL12-036.000)
- PBC LINEAR Shaft, SS, 0.750 In D, 24 In (NIL12SS-024.000)
- PBC LINEAR Support Rail, Aluminum, 1.250 In D, 24 In (SR20PD-024.000)
- THOMSON Shaft, Carbon Steel, 16 mm, 2000 mm (16MM SOFT CTL X 2000MM)
- Pbc Linear Linear Bearings & Guides