Shop All Linear Shafts & Support Rails
Pbc Linear
Linear Metric Shaft, 8 mm dia., 150 mm L
Mfr # NIM08SS-0150-SL
Zoro # G509615733
product price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- For Use With Linear Ball Bearings, Lined Bearings
- Finish Polished
- Minimum Hardness Depth 1.02 mm
- Product Type Linear Shaft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # NIM08SS-0150-SL
- Zoro # G509615733
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Minimum Hardness Depth | 1.02 mm |
Shaft Length | 150 mm |
Shaft Diameter | 8 mm |
Length Tolerance | 0.8 mm |
Weight Per Length | 390 g/m |
Shaft Diameter Tolerance | +/-0.013 mm |
Overall Length | 150 mm |
Diameter Tolerance - Maximum | 0 mm |
Diameter | 8 mm |
Diameter Tolerance - Minimum | -0.013 mm |
Description
Linear Shaft, System of Measurement Metric, Diameter 8 mm, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 150 mm, Surface Hardness - Minimum 50 HRC, Material Stainless Steel, Finish Polished, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum -0.013 mm, Diameter Tolerance - Maximum 0 mm, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable, End Thread Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Jar Plastic 8 Oz Sp Ae274 (AE274)
- PERFORM TOOL Grease Fitting Cleaning Tool (W54209)
- EATON AEROQUIP Adpt, MNPT-FNPSM Swl, 1/2-14, Strt (2045-8-8S)
- FESTO Round Cylinder DSNU-32-50-P-A (DSNU-32-50-P-A)
- PBC LINEAR Shaft, RC60 Steel, 0.500 In D, 60 In (NIL08-060.000)
- PBC LINEAR Shaft, SS, 1.000 In D, 36 In (NIL16SS-036.000)
- PBC LINEAR Linear Metric Shaft, 4 mm dia., 300 mm L (NIM04-0300-SL)
- PBC LINEAR Rail Assy, Alum & Steel, 2.000 In D, 24 In (SRA32-024.000)
- PBC LINEAR Linear Metric Shaft, 25 mm dia., 600 mm L (NIM25-0600-SL)
- PBC LINEAR Shaft, RC60 Steel, 0.750 In D, 36 In (NIL12-036.000)
- THOMSON Annealed Shaft, Steel, 0.750 In D, 22 In (3/4L SMAE CTL X 22)
- Pbc Linear Linear Bearings & Guides