Shop All Linear Shafts & Support Rails
Pbc Linear
Linear Metric Shaft, 6 mm dia., 300 mm L
Mfr # NIM06SS-0300-SL
Zoro # G709615694
product price: $41.29
/ea
$41.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Polished
- For Use With Linear Ball Bearings, Lined Bearings
- Minimum Hardness Depth 1.02 mm
- Surface Roughness 8-12 RMS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # NIM06SS-0300-SL
- Zoro # G709615694
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Minimum Hardness Depth | 1.02 mm |
Length Tolerance | 0.8 mm |
Shaft Diameter Tolerance | +/-0.013 mm |
Shaft Diameter | 6 mm |
Weight Per Length | 230 g/m |
Shaft Length | 300 mm |
Overall Length | 300 mm |
Diameter Tolerance - Minimum | -0.013 mm |
Diameter Tolerance - Maximum | 0 mm |
Diameter | 6 mm |
Description
Linear Shaft, System of Measurement Metric, Diameter 6 mm, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 300 mm, Surface Hardness - Minimum 50 HRC, Material Stainless Steel, Finish Polished, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum -0.013 mm, Diameter Tolerance - Maximum 0 mm, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable, End Thread Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Desiccant Dryer, 4 Stage, 25 CFM (2YNL7)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-625-36000-303SU)
- NUMATICS Speed Control Kit, Mark 3 Series Valves (239-469)
- CDCO Pulley 4Step Vgroove 1/2Bore (141 1/2)
- PBC LINEAR Shaft, RC60 Steel, 0.750 In D, 36 In (NIL12-036.000)
- PBC LINEAR Lin Shaft w/Supp Rail, Alum, 1 In D, 42 In (CCR16-042.000)
- PBC LINEAR Shaft, RC60 Steel, 0.750 In D, 6 In (NIL12-006.000)
- PBC LINEAR Shaft, RC60 Steel, 0.500 In D, 6 In (NIL08-006.000)
- PBC LINEAR Linear Metric Shaft, 12 mm dia., 600 mm L (NIM12SS-0600-SL)
- PBC LINEAR Linear Metric Shaft, 20 mm dia., 600 mm L (NIM20-0600-SL)
- THOMSON Shaft, 1566 Steel, 1.000 In D, 15 In (QS 1 L 15)
- Pbc Linear Linear Shafts & Support Rails