Shop All Linear Shafts & Support Rails
Pbc Linear
Linear Metric Shaft, 6 mm dia., 150 mm L
Mfr # NIM06SS-0150-SL
Zoro # G209615712
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Polished
- For Use With Linear Ball Bearings, Lined Bearings
- Shaft Material Stainless Steel
- Shaft Material Grade 440
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pbc Linear
- MFR # NIM06SS-0150-SL
- Zoro # G209615712
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Minimum Hardness Depth | 1.02 mm |
Shaft Diameter Tolerance | +/-0.013 mm |
Length Tolerance | 0.8 mm |
Shaft Diameter | 6 mm |
Weight Per Length | 230 g/m |
Shaft Length | 150 mm |
Diameter Tolerance - Minimum | -0.013 mm |
Diameter Tolerance - Maximum | 0 mm |
Diameter | 6 mm |
Overall Length | 150 mm |
Description
Linear Shaft, System of Measurement Metric, Diameter 6 mm, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 150 mm, Surface Hardness - Minimum 50 HRC, Material Stainless Steel, Finish Polished, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum -0.013 mm, Diameter Tolerance - Maximum 0 mm, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable, End Thread Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXI HINGE Check Valve, 2", Carbon Steel, MPT I/O (H2-502M-1320)
- EATON AEROQUIP Adpt, FNPT-FJIC, 1/2-14, 9/16-18, Strt (2242-8-6S)
- TRITAN Radial Open Bearing, PS, 25mm, 6205 (6205/C3)
- DAYTON Motor Brush Set, 1/4 In L, 3/16 In W, Pk2 (6YHY7)
- PBC LINEAR Linear Metric Shaft, 20 mm dia., 300 mm L (NIPDM20-0300-SL)
- PBC LINEAR Shaft, RC60 Steel, 1.000 In D, 18 In (NIL16-018.000)
- PBC LINEAR Support Rail, Aluminum, 1.250 In D, 24 In (SR20PD-024.000)
- PBC LINEAR Shaft, Aluminum, 0.500 In D, 32 In (CC08-032.000)
- PBC LINEAR Shaft, RC60 Steel, 0.750 In D, 36 In (NIL12-036.000)
- PBC LINEAR Linear Metric Shaft, 20 mm dia., 600 mm L (NIM20-0600-SL)
- THOMSON Shaft, Alloy Steel, 0.500 In D, 9 In (QS 1/2 L 9)
- Pbc Linear Linear Shafts & Support Rails