Shop All Linear Shafts & Support Rails
Pbc Linear
Linear Metric Shaft, 50 mm dia., 600 mm L
Mfr # NIPDM50SS-0600-SL
Zoro # G809616072
product price: $932.99
/ea
Free Shipping & Returns
$932.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Mounting Hole Center to Center 200 mm
- For Use With Linear Ball Bearings, Lined Bearings
- Finish Polished
- Shaft Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # NIPDM50SS-0600-SL
- Zoro # G809616072
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Shaft Hole Thread Size | M12 x 1.75 mm |
Shaft Length | 600 mm |
Shaft Diameter Tolerance | +/-0.016 mm |
Length Tolerance | 1.6 mm |
Shaft Diameter | 50 mm |
Overall Length | 600 mm |
Diameter | 50 mm |
Mounting Hole Diameter | 12 mm |
Diameter Tolerance - Maximum | 0 mm |
Diameter Tolerance - Minimum | -0.015 mm |
Mounting Hole Thread Size | M12 x 1.75 |
Description
Linear Shaft, System of Measurement Metric, Diameter 50 mm, Shaft Type Pre-Drilled Shaft, End Type Plain Ends, Core Type Solid, Overall Length 600 mm, Surface Hardness - Minimum 60 HRC, Material Stainless Steel, Finish Polished, End Thread Size Not Applicable, Mounting Hole Thread Size M12 x 1.75, Diameter Tolerance - Minimum -0.015 mm, Diameter Tolerance - Maximum 0 mm, Mounting Hole Center to Center 200 mm, Mounting Hole Center to Shaft End 100 mm, End Thread Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DC Gearmotor, 31 rpm, 12V, TENV (1Z822)
- MTD Belt-V Type (754P06434)
- DDS Shaft Seal, 50 x 65 x 8 mm., Nitrile Rubber (506508TC)
- INA Linear Ball Bearing KN, KH, KB Linear ball bearings, KH (KH0824)
- PBC LINEAR Shaft, SS, 0.750 In D, 24 In (NIL12SS-024.000)
- PBC LINEAR Shaft, RC60 Steel, 1.000 In D, 18 In (NIL16-018.000)
- PBC LINEAR Linear Metric Shaft, 20 mm dia., 300 mm L (NIPDM20-0300-SL)
- PBC LINEAR Linear Metric Shaft, 30 mm dia., Undrilled (NIM30-1000-SL)
- PBC LINEAR Linear Metric Shaft, 50 mm dia., 600 mm L (NIM50-0600-SL)
- PBC LINEAR Shaft, SS, 0.625 In D, 48 In (NIL10SS-048.000)
- ONDRIVES.US Keyless Rotary Shaft, 36 in L, 17-4PH SS (GP1875-360)
- Pbc Linear Linear Bearings & Guides