Shop All Linear Shafts & Support Rails
Pbc Linear
Linear Metric Shaft, 50 mm dia., 600 mm L
Mfr # NIM50SS-0600-SL
Zoro # G309615964
product price: $931.99
/ea
Free Shipping & Returns
$931.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Polished
- For Use With Linear Ball Bearings, Lined Bearings
- Shaft Diameter Tolerance +/-0.016 mm
- Surface Roughness 8-12 RMS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # NIM50SS-0600-SL
- Zoro # G309615964
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Shaft Diameter Tolerance | +/-0.016 mm |
Shaft Length | 600 mm |
Length Tolerance | 1.6 mm |
Shaft Diameter | 50 mm |
Minimum Hardness Depth | 2.54 mm |
Diameter | 50 mm |
Diameter Tolerance - Minimum | -0.016 mm |
Diameter Tolerance - Maximum | 0 mm |
Overall Length | 600 mm |
Description
Linear Shaft, System of Measurement Metric, Diameter 50 mm, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 600 mm, Surface Hardness - Minimum 50 HRC, Material Stainless Steel, Finish Polished, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum -0.016 mm, Diameter Tolerance - Maximum 0 mm, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALIFORNIA AIR TOOLS Ultra Quiet And Oil-Free 6.0 Hp, 20.0 Gal. Steel Tank Air Compressor W/ Auto Drain Valve (20060CAD)
- IDEAL TRIDON Ideal 1/4 In. and 5/16 In. Hex Hose Clamp Driver (80001999058)
- MONARCH Poly Reservoir (500206414185)
- FJC R1234Yf Manual Coupler (6801)
- PBC LINEAR Shaft, RC60 Steel, 0.500 In D, 60 In (NIL08-060.000)
- PBC LINEAR Linear Metric Shaft, 8 mm dia., 600 mm L (NIM08SS-0600-SL)
- PBC LINEAR Linear Metric Shaft, 30 mm dia., Undrilled (NIM30-1000-SL)
- PBC LINEAR Shaft, RC60 Steel, 0.500 In D, 12 In (NIL08-012.000)
- PBC LINEAR Lin Shaft w/Supp Rail, Alum, 1 In D, 42 In (CCR16-042.000)
- PBC LINEAR Linear Metric Shaft, 12 mm dia., 300 mm L (NIM12-0300-SL)
- ONDRIVES.US Linear Shaft Support, 60 mm H (LPBM-35)
- Pbc Linear Linear Bearings & Guides