Shop All Linear Shafts & Support Rails
Pbc Linear
Linear Metric Shaft, 50 mm dia., 300 mm L
Mfr # NIPDM50SS-0300-SL
Zoro # G309616084
product price: $466.99
/ea
Free Shipping & Returns
$466.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Polished
- For Use With Linear Ball Bearings, Lined Bearings
- Mounting Hole Center to Center 200 mm
- Shaft Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # NIPDM50SS-0300-SL
- Zoro # G309616084
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Shaft Hole Thread Size | M12 x 1.75 mm |
Length Tolerance | 1.6 mm |
Shaft Diameter | 50 mm |
Shaft Diameter Tolerance | +/-0.016 mm |
Shaft Length | 300 mm |
Overall Length | 300 mm |
Diameter | 50 mm |
Diameter Tolerance - Maximum | 0 mm |
Mounting Hole Thread Size | M12 x 1.75 |
Diameter Tolerance - Minimum | -0.015 mm |
Mounting Hole Diameter | 12 mm |
Description
Linear Shaft, System of Measurement Metric, Diameter 50 mm, Shaft Type Pre-Drilled Shaft, End Type Plain Ends, Core Type Solid, Overall Length 300 mm, Surface Hardness - Minimum 60 HRC, Material Stainless Steel, Finish Polished, End Thread Size Not Applicable, Mounting Hole Thread Size M12 x 1.75, Diameter Tolerance - Minimum -0.015 mm, Diameter Tolerance - Maximum 0 mm, Mounting Hole Center to Center 200 mm, Mounting Hole Center to Shaft End 100 mm, End Thread Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON Hydraulic Hose, 5/16in.IDx50 ft., 400 psi (H00905-50R)
- BOSTON GEAR Gear, Spur, 8 Pitch (NH24A)
- FOSTER Plug, 1/4\u0022MPT, Brass 4 Series (40-4B)
- ALEMITE Grease Fitting Button Head, 3/8"-18 NPTF (A1188)
- PBC LINEAR Shaft, SS, 0.500 In D, 24 In (NIL08SS-024.000)
- PBC LINEAR Lin Shaft w/Supp Rail, Alum, 1 In D, 42 In (CCR16-042.000)
- PBC LINEAR Linear Metric Shaft, 50 mm dia., 600 mm L (NIM50-0600-SL)
- PBC LINEAR Linear Metric Shaft, 30 mm dia., 300 mm L (NIM30-0300-SL)
- PBC LINEAR Shaft, SS, 0.625 In D, 48 In (NIL10SS-048.000)
- PBC LINEAR Shaft, RC60 Steel, 1.000 In D, 48 In (NIL16-048.000)
- THOMSON Shaft, 1566 Steel, 1.000 In D, 6 In (QS 1 L 6)
- Pbc Linear Linear Bearings & Guides