Shop All Linear Shafts & Support Rails
Pbc Linear
Linear Metric Shaft, 40 mm dia., 300 mm L
Mfr # NIM40SS-0300-SL
Zoro # G209615781
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Polished
- For Use With Linear Ball Bearings, Lined Bearings
- Product Type Linear Shaft
- Minimum Hardness Depth 2.03 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # NIM40SS-0300-SL
- Zoro # G209615781
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Minimum Hardness Depth | 2.03 mm |
Shaft Length | 300 mm |
Shaft Diameter Tolerance | +/-0.016 mm |
Length Tolerance | 1.6 mm |
Shaft Diameter | 40 mm |
Diameter Tolerance - Minimum | -0.016 mm |
Overall Length | 300 mm |
Diameter Tolerance - Maximum | 0 mm |
Diameter | 40 mm |
Description
Linear Shaft, System of Measurement Metric, Diameter 40 mm, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 300 mm, Surface Hardness - Minimum 50 HRC, Material Stainless Steel, Finish Polished, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum -0.016 mm, Diameter Tolerance - Maximum 0 mm, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL GSC-250-B Set Screw Collar (GSC-250-B)
- D&D 147" Outside Length, 2/3" Top Width, 1 Ribs (B144)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1040-8MGT-12 (1040-8MGT-12)
- HHIP RT16.01N-10UN Right Hand Internal Threading & Grooving Insert (6006-4010)
- PBC LINEAR Shaft, SS, 1.000 In D, 36 In (NIL16SS-036.000)
- PBC LINEAR Shaft, SS, 0.750 In D, 24 In (NIL12SS-024.000)
- PBC LINEAR Shaft, Aluminum, 0.500 In D, 32 In (CC08-032.000)
- PBC LINEAR Shaft, RC60 Steel, 1.000 In D, 12 In (NIL16-012.000)
- PBC LINEAR Shaft, RC60 Steel, 0.750 In D, 36 In (NIL12-036.000)
- PBC LINEAR Shaft, SS, 0.500 In D, 24 In (NIL08SS-024.000)
- ONDRIVES.US Linear Shaft Support, LPH Series (LPH-08M)
- Pbc Linear Linear Bearings & Guides