Shop All Linear Shafts & Support Rails
Pbc Linear
Linear Metric Shaft, 4 mm dia., 150 mm L
Mfr # NIM04SS-0150-SL
Zoro # G309615827
product price: $27.89
/ea
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Polished
- For Use With Linear Ball Bearings, Lined Bearings
- Standards ISO
- Shaft Diameter Tolerance +/-0.013 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # NIM04SS-0150-SL
- Zoro # G309615827
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Shaft Diameter Tolerance | +/-0.013 mm |
Shaft Diameter | 4 mm |
Shaft Length | 150 mm |
Length Tolerance | 0.8 mm |
Weight Per Length | 100 g/m |
Diameter Tolerance - Minimum | -0.013 mm |
Diameter Tolerance - Maximum | 0 mm |
Diameter | 4 mm |
Overall Length | 150 mm |
Description
Linear Shaft, System of Measurement Metric, Diameter 4 mm, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 150 mm, Surface Hardness - Minimum 50 HRC, Material Stainless Steel, Finish Polished, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum -0.013 mm, Diameter Tolerance - Maximum 0 mm, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable, End Thread Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM HPU, Double Acting, 1.3 GPM, 6 qt., Steel (253128)
- PARKER Air Cylinder, 1 1/16 in Bore, 4 in Stroke, Round Body Double Acting (1.06DSR04.00)
- COXREELS Compressed Air No.4 Gast Motor Rewind (1125-4-200-A)
- PARKER Coupler Body, Brass, MNPT, 3/8 In. Pipe (B24)
- PBC LINEAR Linear Metric Shaft, 12 mm dia., 150 mm L (NIM12SS-0150-SL)
- PBC LINEAR Lin Shaft w/Supp Rail, Alum, 1 In D, 42 In (CCR16-042.000)
- PBC LINEAR Shaft, RC60 Steel, 1.000 In D, 48 In (NIL16-048.000)
- PBC LINEAR Support Rail, Aluminum, 1.250 In D, 24 In (SR20PD-024.000)
- PBC LINEAR Linear Metric Shaft, 30 mm dia., Undrilled (NIM30-1000-SL)
- PBC LINEAR Shaft, SS, 1.000 In D, 36 In (NIL16SS-036.000)
- NB Shaft, Steel, 0.500 In D, 6.00 In (SFW8X6FS102)
- Pbc Linear Linear Bearings & Guides