Shop All Linear Shafts & Support Rails
Pbc Linear
Linear Metric Shaft, 30 mm dia., 600 mm L
Mfr # NIPDM30SS-0600-SL
Zoro # G909616071
Free Shipping & Returns
$447.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Polished
- Mounting Hole Center to Center 200 mm
- For Use With Linear Ball Bearings, Lined Bearings
- Surface Roughness 8-12 RMS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pbc Linear
- MFR # NIPDM30SS-0600-SL
- Zoro # G909616071
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Shaft Diameter | 30 mm |
Shaft Hole Thread Size | M10 x 1.5 mm |
Length Tolerance | 0.8 mm |
Shaft Length | 600 mm |
Shaft Diameter Tolerance | +/-0.013 mm |
Mounting Hole Diameter | 10 mm |
Diameter Tolerance - Minimum | -0.013 mm |
Diameter | 30 mm |
Overall Length | 600 mm |
Diameter Tolerance - Maximum | 0 mm |
Mounting Hole Thread Size | M10 x 1.5 |
Description
Linear Shaft, System of Measurement Metric, Diameter 30 mm, Shaft Type Pre-Drilled Shaft, End Type Plain Ends, Core Type Solid, Overall Length 600 mm, Surface Hardness - Minimum 60 HRC, Material Stainless Steel, Finish Polished, End Thread Size Not Applicable, Mounting Hole Thread Size M10 x 1.5, Diameter Tolerance - Minimum -0.013 mm, Diameter Tolerance - Maximum 0 mm, Mounting Hole Center to Center 200 mm, Mounting Hole Center to Shaft End 100 mm, End Thread Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KSM Deep Groove, 0.625in Bore, 2 Metal Shields (R10 ZZ)
- SPEEDAIRE Auto Drain Valve, 115V, 1/2 In., 8.0 gpm (MBVP-0500-BR)
- MAXIM Hyd Cylinder, 4 In Bore, 30 In Stroke (218-368)
- FESTO Solenoid Valve CPE14-M1BH-3GL-1/8 (CPE14-M1BH-3GL-1/8)
- PBC LINEAR Shaft, RC60 Steel, 0.750 In D, 36 In (NIL12-036.000)
- PBC LINEAR Linear Metric Shaft, 4 mm dia., 300 mm L (NIM04-0300-SL)
- PBC LINEAR Linear Metric Shaft, 30 mm dia., Undrilled (NIM30-1000-SL)
- PBC LINEAR Shaft, SS, 0.625 In D, 48 In (NIL10SS-048.000)
- PBC LINEAR Shaft, RC60 Steel, 0.500 In D, 12 In (NIL08-012.000)
- PBC LINEAR Linear Metric Shaft, 12 mm dia., 150 mm L (NIM12SS-0150-SL)
- THOMSON Shaft, 1566 Steel, 0.250 In D, 24 In (QS 1/4 L 24)
- Pbc Linear Linear Shafts & Support Rails