Shop All Linear Shafts & Support Rails
Pbc Linear
Linear Metric Shaft, 30 mm dia., 300 mm L
Mfr # NIPDM30SS-0300-SL
Zoro # G309616091
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Polished
- Mounting Hole Center to Center 200 mm
- For Use With Linear Ball Bearings, Lined Bearings
- Shaft Drilling Pre-Drilled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # NIPDM30SS-0300-SL
- Zoro # G309616091
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Length Tolerance | 0.8 mm |
Shaft Diameter | 30 mm |
Shaft Length | 300 mm |
Shaft Hole Thread Size | M10 x 1.5 mm |
Shaft Diameter Tolerance | +/-0.013 mm |
Overall Length | 300 mm |
Diameter | 30 mm |
Mounting Hole Thread Size | M10 x 1.5 |
Diameter Tolerance - Minimum | -0.013 mm |
Diameter Tolerance - Maximum | 0 mm |
Mounting Hole Diameter | 10 mm |
Description
Linear Shaft, System of Measurement Metric, Diameter 30 mm, Shaft Type Pre-Drilled Shaft, End Type Plain Ends, Core Type Solid, Overall Length 300 mm, Surface Hardness - Minimum 60 HRC, Material Stainless Steel, Finish Polished, End Thread Size Not Applicable, Mounting Hole Thread Size M10 x 1.5, Diameter Tolerance - Minimum -0.013 mm, Diameter Tolerance - Maximum 0 mm, Mounting Hole Center to Center 200 mm, Mounting Hole Center to Shaft End 100 mm, End Thread Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE QD Bushing, Series SDS, 1" Bore (SDS-1)
- CONTINENTAL CONTITECH 3/8" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR03830-50-43)
- TIMKEN Insert Bearing, Dia. 5/8 In, Self-Locking (RA010RRB)
- DAYTON AC Gearmotor, 200.0 in-lb Max. Torque, 4.1 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (3M326)
- PBC LINEAR Linear Metric Shaft, 12 mm dia., 300 mm L (NIM12-0300-SL)
- PBC LINEAR Shaft, SS, 1.000 In D, 36 In (NIL16SS-036.000)
- PBC LINEAR Shaft, Aluminum, 0.500 In D, 32 In (CC08-032.000)
- PBC LINEAR Shaft, SS, 0.500 In D, 24 In (NIL08SS-024.000)
- PBC LINEAR Rail Assy, Alum & Steel, 2.000 In D, 24 In (SRA32-024.000)
- PBC LINEAR Linear Metric Shaft, 12 mm dia., 600 mm L (NIM12SS-0600-SL)
- THOMSON Plastic Rail Plugs, OD 11 mm, PK25 (531HP25)
- Pbc Linear Linear Bearings & Guides