Shop All Linear Shafts & Support Rails
Pbc Linear
Linear Metric Shaft, 25 mm dia., Polished
Mfr # NIPDM25SS-1000-SL
Zoro # G809615983
Free Shipping & Returns
$544.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- For Use With Linear Ball Bearings, Lined Bearings
- Mounting Hole Center to Center 200 mm
- Finish Polished
- Shaft Material Finish Polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pbc Linear
- MFR # NIPDM25SS-1000-SL
- Zoro # G809615983
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Length Tolerance | 0.8 mm |
Shaft Diameter Tolerance | +/-0.013 mm |
Shaft Diameter | 25 mm |
Shaft Length | 1,000 mm |
Shaft Hole Thread Size | M8 x 1.25 mm |
Mounting Hole Thread Size | M8 x 1.25 |
Diameter | 25 mm |
Diameter Tolerance - Minimum | -0.011 mm |
Mounting Hole Diameter | 8 mm |
Overall Length | 1,000 mm |
Diameter Tolerance - Maximum | 0 mm |
Description
Linear Shaft, System of Measurement Metric, Diameter 25 mm, Shaft Type Pre-Drilled Shaft, End Type Plain Ends, Core Type Solid, Overall Length 1,000 mm, Surface Hardness - Minimum 60 HRC, Material Stainless Steel, Finish Polished, End Thread Size Not Applicable, Mounting Hole Thread Size M8 x 1.25, Diameter Tolerance - Minimum -0.011 mm, Diameter Tolerance - Maximum 0 mm, Mounting Hole Center to Center 200 mm, Mounting Hole Center to Shaft End 100 mm, End Thread Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON HVAC Motor, 1/70 HP, 1550 Nameplate RPM (71732487M)
- INA Inner Ring, Bore 40 mm, Width 20 mm (IR40X45X20-XL)
- SMC Male Elbow, 90 Deg, 5/32 in., TubexMNPT (KQ2L03-35AS)
- EMAX Food Grade Oil, Airbase, 1 gal. (OIL001)
- PBC LINEAR Shaft, SS, 0.750 In D, 24 In (NIL12SS-024.000)
- PBC LINEAR Rail Assy, Alum & Steel, 2.000 In D, 24 In (SRA32-024.000)
- PBC LINEAR Linear Metric Shaft, 20 mm dia., 300 mm L (NIPDM20-0300-SL)
- PBC LINEAR Linear Metric Shaft, 20 mm dia., 600 mm L (NIM20-0600-SL)
- PBC LINEAR Shaft, RC60 Steel, 0.500 In D, 15 In (NIL08-015.000)
- PBC LINEAR Shaft, RC60 Steel, 1.000 In D, 48 In (NIL16-048.000)
- THOMSON Shaft, Carbon Steel, 1.000 In D, 72 In (QS 1 L PD 72)
- Pbc Linear Linear Shafts & Support Rails