Shop All Linear Shafts & Support Rails
Pbc Linear
Linear Metric Shaft, 25 mm dia., 600 mm L
Mfr # NIPDM25SS-0600-SL
Zoro # G509615986
product price: $326.99
/ea
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Polished
- For Use With Linear Ball Bearings, Lined Bearings
- Mounting Hole Center to Center 200 mm
- Shaft Material Finish Polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # NIPDM25SS-0600-SL
- Zoro # G509615986
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Shaft Diameter | 25 mm |
Shaft Diameter Tolerance | +/-0.013 mm |
Shaft Length | 600 mm |
Shaft Hole Thread Size | M8 x 1.25 mm |
Length Tolerance | 0.8 mm |
Mounting Hole Thread Size | M8 x 1.25 |
Diameter | 25 mm |
Mounting Hole Diameter | 8 mm |
Overall Length | 600 mm |
Diameter Tolerance - Minimum | -0.011 mm |
Diameter Tolerance - Maximum | 0 mm |
Description
Linear Shaft, System of Measurement Metric, Diameter 25 mm, Shaft Type Pre-Drilled Shaft, End Type Plain Ends, Core Type Solid, Overall Length 600 mm, Surface Hardness - Minimum 60 HRC, Material Stainless Steel, Finish Polished, End Thread Size Not Applicable, Mounting Hole Thread Size M8 x 1.25, Diameter Tolerance - Minimum -0.011 mm, Diameter Tolerance - Maximum 0 mm, Mounting Hole Center to Center 200 mm, Mounting Hole Center to Shaft End 100 mm, End Thread Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Multi-Speed Belts, 1626V290 (1626V290)
- ADAPTALL Hose Adapter, 1/4", BSPP, 1/8", BSPP (9000-0402)
- BREEZE Hose Clamp, GP, SAE 24,410SS, PK10 (64024H)
- CARTER BEARINGS 2.00", Needle Cam Follower, Sealed, Hex (CNB-64-SB)
- PBC LINEAR Shaft, RC60 Steel, 1.000 In D, 18 In (NIL16-018.000)
- PBC LINEAR Shaft, Aluminum, 0.500 In D, 32 In (CC08-032.000)
- PBC LINEAR Shaft, RC60 Steel, 0.500 In D, 12 In (NIL08-012.000)
- PBC LINEAR Linear Metric Shaft, 12 mm dia., 600 mm L (NIM12SS-0600-SL)
- PBC LINEAR Linear Metric Shaft, 4 mm dia., 300 mm L (NIM04-0300-SL)
- PBC LINEAR Linear Metric Shaft, 8 mm dia., 600 mm L (NIM08SS-0600-SL)
- THOMSON Shaft, Carbon Steel, 0.625 In D, 24 In (5/8 SOFT CTL X 24)
- Pbc Linear Linear Bearings & Guides