Shop All Linear Shafts & Support Rails
Pbc Linear
Linear Metric Shaft, 25 mm dia., 600 mm L
Mfr # NIM25SS-0600-SL
Zoro # G209615798
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- For Use With Linear Ball Bearings, Lined Bearings
- Finish Polished
- Shaft Diameter Tolerance +/-0.013 mm
- Standards ISO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # NIM25SS-0600-SL
- Zoro # G209615798
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Shaft Diameter Tolerance | +/-0.013 mm |
Shaft Length | 600 mm |
Shaft Diameter | 25 mm |
Minimum Hardness Depth | 2.03 mm |
Length Tolerance | 0.8 mm |
Diameter Tolerance - Maximum | 0 mm |
Overall Length | 600 mm |
Diameter Tolerance - Minimum | -0.013 mm |
Diameter | 25 mm |
Description
Linear Shaft, System of Measurement Metric, Diameter 25 mm, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 600 mm, Surface Hardness - Minimum 50 HRC, Material Stainless Steel, Finish Polished, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum -0.013 mm, Diameter Tolerance - Maximum 0 mm, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Motorized Hose Reel, 1/2x325 (1125-4-325-E)
- COXREELS Spring Can Assy 10In (689-3)
- BESTORQ Aftermarket replacement for 197253 Sears Craftsman C20 belt, A99K (A99K)
- CONTROL DEVICES Unloader Check Valve, 3/4 In. (CA48-1A)
- PBC LINEAR Rail Assy, Alum & Steel, 2.000 In D, 24 In (SRA32-024.000)
- PBC LINEAR Linear Metric Shaft, 25 mm dia., 600 mm L (NIM25-0600-SL)
- PBC LINEAR Linear Metric Shaft, 20 mm dia., 600 mm L (NIM20-0600-SL)
- PBC LINEAR Shaft, RC60 Steel, 0.500 In D, 15 In (NIL08-015.000)
- PBC LINEAR Linear Metric Shaft, 12 mm dia., 600 mm L (NIM12SS-0600-SL)
- PBC LINEAR Support Rail, Aluminum, 1.250 In D, 24 In (SR20PD-024.000)
- PBC LINEAR Shaft, RC60 Steel, 0.500 In D, 12 In (NIL08-012.000)
- Pbc Linear Linear Bearings & Guides