Shop All Linear Shafts & Support Rails
Pbc Linear
Linear Metric Shaft, 25 mm dia., 300 mm L
Mfr # NIM25SS-0300-SL
Zoro # G609615756
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- For Use With Linear Ball Bearings, Lined Bearings
- Finish Polished
- Shaft Diameter 25 mm
- Shaft Length 300 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # NIM25SS-0300-SL
- Zoro # G609615756
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Shaft Diameter | 25 mm |
Shaft Length | 300 mm |
Length Tolerance | 0.8 mm |
Minimum Hardness Depth | 2.03 mm |
Shaft Diameter Tolerance | +/-0.013 mm |
Diameter | 25 mm |
Diameter Tolerance - Maximum | 0 mm |
Overall Length | 300 mm |
Diameter Tolerance - Minimum | -0.013 mm |
Description
Linear Shaft, System of Measurement Metric, Diameter 25 mm, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 300 mm, Surface Hardness - Minimum 50 HRC, Material Stainless Steel, Finish Polished, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum -0.013 mm, Diameter Tolerance - Maximum 0 mm, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (4RP21)
- LOC-LINE Hose Flare Nut Adapter, 3/8 In SAE, PK4 (51823)
- THOMSON Shaft, 1566 Steel, 1.250 In D, 30 In (QS 1 1/4 L 30)
- MARTIN SPROCKET & GEAR Martin-Flex Cplg Element, E8 (E8)
- PBC LINEAR Linear Metric Shaft, 30 mm dia., 300 mm L (NIM30-0300-SL)
- PBC LINEAR Linear Metric Shaft, 8 mm dia., 600 mm L (NIM08SS-0600-SL)
- PBC LINEAR Shaft, SS, 0.750 In D, 24 In (NIL12SS-024.000)
- PBC LINEAR Linear Metric Shaft, 12 mm dia., 300 mm L (NIM12-0300-SL)
- PBC LINEAR Shaft, RC60 Steel, 1.000 In D, 48 In (NIL16-048.000)
- PBC LINEAR Linear Metric Shaft, 50 mm dia., 600 mm L (NIM50-0600-SL)
- THOMSON Shaft, 440C SS, 0.250 In D, 60 In (QSSS 1/4 L 60)
- Pbc Linear Linear Bearings & Guides