Shop All Linear Shafts & Support Rails
Pbc Linear
Linear Metric Shaft, 20 mm dia., 600 mm L
Mfr # NIPDM20SS-0600-SL
Zoro # G209616016
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Mounting Hole Center to Center 150 mm
- Finish Polished
- For Use With Linear Ball Bearings, Lined Bearings
- Shaft Diameter Tolerance +/-0.013 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # NIPDM20SS-0600-SL
- Zoro # G209616016
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Shaft Diameter Tolerance | +/-0.013 mm |
Shaft Diameter | 20 mm |
Shaft Length | 600 mm |
Shaft Hole Thread Size | M6 x 1.0 mm |
Length Tolerance | 0.8 mm |
Weight Per Length | 2,450 g/m |
Overall Length | 600 mm |
Mounting Hole Thread Size | M6 x 1 |
Diameter | 20 mm |
Diameter Tolerance - Maximum | 0 mm |
Mounting Hole Diameter | 6 mm |
Diameter Tolerance - Minimum | -0.013 mm |
Description
Linear Shaft, System of Measurement Metric, Diameter 20 mm, Shaft Type Pre-Drilled Shaft, End Type Plain Ends, Core Type Solid, Overall Length 600 mm, Surface Hardness - Minimum 60 HRC, Material Stainless Steel, Finish Polished, End Thread Size Not Applicable, Mounting Hole Thread Size M6 x 1, Diameter Tolerance - Minimum -0.013 mm, Diameter Tolerance - Maximum 0 mm, Mounting Hole Center to Center 150 mm, Mounting Hole Center to Shaft End 75 mm, End Thread Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Radial Ball Bearing, Shielded, 60mm Bore (6212 2Z JEM)
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-7/8-X)
- MAIN FILTER Hydraulic Filter, replaces UFI EPB21NFC, Pressure Line, 10 micron, Outside-In (MF0058482)
- DAIDORPORATION 10' 60 Roller Chain (TRC60R-MD)
- PBC LINEAR Shaft, RC60 Steel, 0.750 In D, 36 In (NIL12-036.000)
- PBC LINEAR Linear Metric Shaft, 20 mm dia., 600 mm L (NIM20-0600-SL)
- PBC LINEAR Shaft, SS, 0.625 In D, 48 In (NIL10SS-048.000)
- PBC LINEAR Linear Metric Shaft, 12 mm dia., 150 mm L (NIM12SS-0150-SL)
- PBC LINEAR Shaft, SS, 0.750 In D, 24 In (NIL12SS-024.000)
- PBC LINEAR Support Rail, Aluminum, 1.250 In D, 24 In (SR20PD-024.000)
- THOMSON Shaft, Carbon Steel, 16 mm, 500 mm (QS 16 MM 500)
- Pbc Linear Linear Bearings & Guides