Shop All Linear Shafts & Support Rails
Pbc Linear
Linear Metric Shaft, 20 mm dia., 300 mm L
Mfr # NIPDM20SS-0300-SL
Zoro # G109616017
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- For Use With Linear Ball Bearings, Lined Bearings
- Finish Polished
- Mounting Hole Center to Center 150 mm
- Shaft Length 300 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # NIPDM20SS-0300-SL
- Zoro # G109616017
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Shaft Length | 300 mm |
Shaft Diameter | 20 mm |
Length Tolerance | 0.8 mm |
Shaft Diameter Tolerance | +/-0.013 mm |
Weight Per Length | 2,450 g/m |
Shaft Hole Thread Size | M6 x 1.0 mm |
Mounting Hole Diameter | 6 mm |
Mounting Hole Thread Size | M6 x 1 |
Diameter Tolerance - Minimum | -0.013 mm |
Overall Length | 300 mm |
Diameter Tolerance - Maximum | 0 mm |
Diameter | 20 mm |
Description
Linear Shaft, System of Measurement Metric, Diameter 20 mm, Shaft Type Pre-Drilled Shaft, End Type Plain Ends, Core Type Solid, Overall Length 300 mm, Surface Hardness - Minimum 60 HRC, Material Stainless Steel, Finish Polished, End Thread Size Not Applicable, Mounting Hole Thread Size M6 x 1, Diameter Tolerance - Minimum -0.013 mm, Diameter Tolerance - Maximum 0 mm, Mounting Hole Center to Center 150 mm, Mounting Hole Center to Shaft End 75 mm, End Thread Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE 1/2" to 2-15/16" V-Belt Pulley 12.50" OD (25V1250SF)
- GUARDAIR Round Bristle Brush (1400A03)
- GAST Gast Standard 3Hbb-19-M322 Piston Pump (3HBB-19-M322A)
- TRITAN Self Aligning Ball Bearing, 15mm Bore Dia., 35mm Outside Dia., 11mm Width (1202)
- PBC LINEAR Linear Metric Shaft, 12 mm dia., 150 mm L (NIM12SS-0150-SL)
- PBC LINEAR Shaft, RC60 Steel, 0.500 In D, 12 In (NIL08-012.000)
- PBC LINEAR Shaft, SS, 0.625 In D, 48 In (NIL10SS-048.000)
- PBC LINEAR Shaft, RC60 Steel, 0.500 In D, 15 In (NIL08-015.000)
- PBC LINEAR Linear Metric Shaft, 4 mm dia., 300 mm L (NIM04-0300-SL)
- PBC LINEAR Linear Metric Shaft, 20 mm dia., 300 mm L (NIPDM20-0300-SL)
- THOMSON Shaft, Carbon Steel, 12 mm, 1000 mm (QS 12 MM 1000)
- Pbc Linear Linear Shafts & Support Rails