Shop All Linear Shafts & Support Rails
Pbc Linear
Linear Metric Shaft, 20 mm dia., 300 mm L
Mfr # NIM20SS-0300-SL
Zoro # G609615718
product price: $83.29
/ea
Free Shipping & Returns
$83.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Polished
- For Use With Linear Ball Bearings, Lined Bearings
- Weight Per Length 2,450 g/m
- Surface Roughness 8-12 RMS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # NIM20SS-0300-SL
- Zoro # G609615718
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Weight Per Length | 2,450 g/m |
Minimum Hardness Depth | 1.52 mm |
Shaft Diameter Tolerance | +/-0.013 mm |
Shaft Diameter | 20 mm |
Shaft Length | 300 mm |
Length Tolerance | 0.8 mm |
Diameter Tolerance - Maximum | 0 mm |
Diameter Tolerance - Minimum | -0.013 mm |
Diameter | 20 mm |
Overall Length | 300 mm |
Description
Linear Shaft, System of Measurement Metric, Diameter 20 mm, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 300 mm, Surface Hardness - Minimum 50 HRC, Material Stainless Steel, Finish Polished, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum -0.013 mm, Diameter Tolerance - Maximum 0 mm, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Yoke Roller, Flat Head, 3" L (CYR 3S)
- DAYTON A19 V-Belt, 21" Outside Length, 1/2" Top Width, 1 Ribs (3GWG2)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 2.5 inch OD (AK25x3/4)
- IRWIN Threaded Insert Tool, 1/4-28 (L845-1/4-28)
- PBC LINEAR Shaft, SS, 0.625 In D, 48 In (NIL10SS-048.000)
- PBC LINEAR Linear Metric Shaft, 20 mm dia., 300 mm L (NIPDM20-0300-SL)
- PBC LINEAR Linear Metric Shaft, 25 mm dia., 600 mm L (NIM25-0600-SL)
- PBC LINEAR Linear Metric Shaft, 20 mm dia., 600 mm L (NIM20-0600-SL)
- PBC LINEAR Shaft, Aluminum, 0.500 In D, 32 In (CC08-032.000)
- PBC LINEAR Lin Shaft w/Supp Rail, Alum, 1 In D, 42 In (CCR16-042.000)
- ONDRIVES.US Linear Shaft Support, LPF Series (LPF-08)
- Pbc Linear Linear Bearings & Guides