Shop All Linear Shafts & Support Rails
Pbc Linear
Linear Metric Shaft, 16 mm dia., 600 mm L
Mfr # NIM16SS-0600-SL
Zoro # G609615732
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- For Use With Linear Ball Bearings, Lined Bearings
- Finish Polished
- Shaft Diameter Tolerance +/-0.013 mm
- Minimum Hardness Depth 1.52 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # NIM16SS-0600-SL
- Zoro # G609615732
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Shaft Diameter Tolerance | +/-0.013 mm |
Minimum Hardness Depth | 1.52 mm |
Shaft Length | 600 mm |
Shaft Diameter | 16 mm |
Length Tolerance | 0.8 mm |
Weight Per Length | 1,570 g/m |
Diameter Tolerance - Maximum | 0 mm |
Overall Length | 600 mm |
Diameter | 16 mm |
Diameter Tolerance - Minimum | -0.013 mm |
Description
Linear Shaft, System of Measurement Metric, Diameter 16 mm, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 600 mm, Surface Hardness - Minimum 50 HRC, Material Stainless Steel, Finish Polished, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum -0.013 mm, Diameter Tolerance - Maximum 0 mm, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6307 2RS1/C3, Single Row Ball Bearings (6307 2RS1/C3)
- NSK NSK HR32304J, Tapered Roller Metric Type (HR32304J)
- ZORO SELECT QD Bushing, Series QT, Bore Dia 1-3/8 In (QT138)
- INTERSTATE PNEUMATICS Brass Ball Valve with Lever 1/4 Inch FPT x 1/4 Inch MPT (VB440)
- PBC LINEAR Linear Metric Shaft, 50 mm dia., 600 mm L (NIM50-0600-SL)
- PBC LINEAR Linear Metric Shaft, 30 mm dia., Undrilled (NIM30-1000-SL)
- PBC LINEAR Shaft, RC60 Steel, 0.750 In D, 6 In (NIL12-006.000)
- PBC LINEAR Lin Shaft w/Supp Rail, Alum, 1 In D, 42 In (CCR16-042.000)
- PBC LINEAR Linear Metric Shaft, 20 mm dia., 600 mm L (NIM20-0600-SL)
- PBC LINEAR Linear Metric Shaft, 12 mm dia., 600 mm L (NIM12SS-0600-SL)
- THOMSON Shaft, Alloy Steel, 1.000 In D, 36 In (QS 1 L 36)
- Pbc Linear Linear Shafts & Support Rails