Shop All Linear Shafts & Support Rails
Pbc Linear
Linear Metric Shaft, 16 mm dia., 150 mm L
Mfr # NIM16SS-0150-SL
Zoro # G509615702
product price: $37.29
/ea
$37.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Polished
- For Use With Linear Ball Bearings, Lined Bearings
- Weight Per Length 1,570 g/m
- Shaft Drilling Undrilled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # NIM16SS-0150-SL
- Zoro # G509615702
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Weight Per Length | 1,570 g/m |
Shaft Diameter | 16 mm |
Shaft Diameter Tolerance | +/-0.013 mm |
Minimum Hardness Depth | 1.52 mm |
Length Tolerance | 0.8 mm |
Shaft Length | 150 mm |
Diameter Tolerance - Maximum | 0 mm |
Overall Length | 150 mm |
Diameter Tolerance - Minimum | -0.013 mm |
Diameter | 16 mm |
Description
Linear Shaft, System of Measurement Metric, Diameter 16 mm, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 150 mm, Surface Hardness - Minimum 50 HRC, Material Stainless Steel, Finish Polished, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum -0.013 mm, Diameter Tolerance - Maximum 0 mm, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Speed Reducer, Indirect Drive, 60:1 (6Z420)
- ZORO SELECT Strainer, Suction, 1-1/2 In (24W724)
- FASCO HVAC Motor, 1/20 HP, 3200 rpm, 115V, 3.3 (D218)
- DYNABRADE Gear (53639)
- PBC LINEAR Lin Shaft w/Supp Rail, Alum, 1 In D, 42 In (CCR16-042.000)
- PBC LINEAR Shaft, Aluminum, 0.750 In D, 24 In (CC12-024.000)
- PBC LINEAR Support Rail, Aluminum, 1.250 In D, 24 In (SR20PD-024.000)
- PBC LINEAR Linear Metric Shaft, 25 mm dia., 600 mm L (NIM25-0600-SL)
- PBC LINEAR Shaft, RC60 Steel, 0.500 In D, 15 In (NIL08-015.000)
- PBC LINEAR Shaft, RC60 Steel, 1.000 In D, 48 In (NIL16-048.000)
- THOMSON Shaft, 1566 Steel, 0.625 In D, 6 In (QS 5/8 L 6)
- Pbc Linear Linear Shafts & Support Rails