Shop All Linear Guides
Pbc Linear
Linear Guide, 95mm L, 9 mm W, 7.10 mm H
Mfr # MR9R-0095
Zoro # G0572257
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mini-Rail
- Overall Length 95 mm
- Overall Width 9 mm
- Overall Height 7.1 mm
- Rail Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # MR9R-0095
- Zoro # G0572257
- Country of Origin United States
- Category Linear Guides
Dimensions
Overall Length | 95 mm |
Overall Width | 9 mm |
Overall Height | 7.1 mm |
Mounting Hole Size | 2.6 mm |
Nominal Rail Size | 9 |
Manufacturer Size | 9 |
Description
Linear Guide Rail, Overall Length 95 mm, Overall Width 9 mm, Overall Height 7.1 mm, Rail Material Aluminum, Manufacturer Size 9, Number of Mounting Holes 5, Rail Finish Ceramic Coated, Rail Type Profile, System of Measurement Metric, For Use With Redi-Rail Sliders, Operating Temperature - Maximum 248 Degrees F, Operating Temperature - Minimum -400 Degrees F, Mounting Hole Center to Center 20 mm, Mounting Hole Center to Shaft End 10 mm, Channel Material Steel, Series MR, Mounting Hole Size 2.6 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 130mm I. D., 200mm O. D. (13020012TC)
- BESTORQ Aftermarket Ariens / Gravely 988151 36GR Walk Behind Mower Replacement Belt, A39LG (A39LG)
- CENTURY 3-Phase Belt Drive Motor, 3/4 HP, 56 Frame, 200-230/460V AC Voltage, 3,450 Nameplate RPM (H841V1)
- LEESON Washdown Motor, 2 HP, 3450 RPM (191482.00)
- PBC LINEAR Linear Rail, 12.63 In L, 0.250 W, 0.625 H (VRD2-012.630)
- PBC LINEAR Profile Guide, 1000mm L, 20 mm W, 13.4 mm H (MR20R-1000)
- PBC LINEAR Linear Guide, 24 In L, 1.921 W, 0.760 H (RR18-024.000)
- PBC LINEAR Linear Rail, 13 In L, 0.437 W, 1.062 In H (VRD4-013.000)
- PBC LINEAR Linear Rail, 12.50 In L, 0.187 W, 0.437 H (VRSD1-012.500)
- PBC LINEAR Linear Guide, 70mm L, 7 mm W, 6.10 mm H (MR7R-0070)
- BALLUFF Micropulse 8.9019In Linear Encoders And Lvdt (BTL5-P2-M0305-B-KA10)
- Pbc Linear Linear Bearings & Guides