Shop All Linear Guides
Pbc Linear
Linear Guide, 55mm L, 9 mm W, 7.10 mm H
Mfr # MR9R-0055
Zoro # G2508475
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mini-Rail
- Overall Length 55 mm
- Overall Width 9 mm
- Overall Height 7.1 mm
- Rail Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # MR9R-0055
- Zoro # G2508475
- Country of Origin United States
- Category Linear Guides
Dimensions
Overall Length | 55 mm |
Overall Width | 9 mm |
Overall Height | 7.1 mm |
Mounting Hole Size | 2.6 mm |
Nominal Rail Size | 9 |
Manufacturer Size | 9 |
Description
Linear Guide Rail, Overall Length 55 mm, Overall Width 9 mm, Overall Height 7.1 mm, Rail Material Aluminum, Manufacturer Size 9, Number of Mounting Holes 3, Rail Finish Ceramic Coated, Rail Type Profile, System of Measurement Metric, For Use With Redi-Rail Sliders, Operating Temperature - Maximum 248 Degrees F, Operating Temperature - Minimum -400 Degrees F, Mounting Hole Center to Center 20 mm, Mounting Hole Center to Shaft End 10 mm, Channel Material Steel, Series MR, Mounting Hole Size 2.6 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYTOX 0.5 oz Syringe Tan (GPL-246)
- FESTO Pressure Regulator LR-1/4-D-MINI-NPT (LR-1/4-D-MINI-NPT)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 9.75 in OD (BK100)
- CENTURY Motor, 1/5 HP, OEM Replacement Brand: Hussmann Replacement For: 5KCP39GG5606S (OHS10206)
- PBC LINEAR Crown Rail, 36 In L, 1.655 In W, 0.875 In H (PAC2247-036.000)
- PBC LINEAR Crown Rail, 48 In L, 1.655 In W, 0.875 In H (PAC2247-048.000)
- PBC LINEAR Linear Guide, 130mm L, 7 mm W, 6.10 mm H (MR7R-0130)
- PBC LINEAR Linear Guide, 120mm L, 12 mm W, 8.00 mm H (MR12R-0120)
- PBC LINEAR Crown Rail, 96 In L, 1.655 In W, 0.875 In H (PAC2247-096.000)
- PBC LINEAR Linear Rail, 48.50 In L, 0.187 W, 0.437 H (VRD1-048.500)
- PBC LINEAR Linear Rail, 12.63 In L, 0.250 W, 0.625 H (VRSD2-012.630)
- Pbc Linear Linear Guides