Shop All Linear Guides
Pbc Linear
Linear Guide, 48 In L, 1.921 W, 0.760 H
Mfr # RR18-048.000
Zoro # G1218542
original price:
$243.99
29% off
new price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Redi-Rail
- Overall Length 48 in
- Overall Width 1.921 in
- Overall Height 0.76 in
- Rail Material Aluminum Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # RR18-048.000
- Zoro # G1218542
- Country of Origin United States
- Category Linear Guides
Dimensions
Overall Length | 48 in |
Overall Width | 1.921 in |
Overall Height | 0.76 in |
Mounting Hole Size | 0.25 in |
Nominal Rail Size | 18 |
Manufacturer Size | 18 |
Description
Linear Guide Rail, Overall Length 48 in, Overall Width 1.921 in, Overall Height 0.76 in, Rail Material Aluminum Alloy, Manufacturer Size 18, Number of Mounting Holes 14, Rail Finish Aluminum w/Steel Insert, Rail Type Slide, System of Measurement Inch, For Use With Redi-Rail Sliders, Operating Temperature - Maximum 176 Degrees F, Operating Temperature - Minimum 0 Degrees F, Mounting Hole Center to Center 3.5 in, Mounting Hole Center to Shaft End 3 in, Channel Material Steel, Series RR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 8.75 inch OD (BK90x1-3/16)
- SMC Speed Control Valve, 3/16 In Tube, 1/4 In (AS2201F-N02-05S)
- VIAIR Male 1/8" NPT to 1/4" Compression Fittng (92951)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI MF1002A06HB, Return Line, 5 micron, Outside-In (MF0062294)
- PBC LINEAR Linear Rail, 49 In L, 0.437 W, 1.062 In H (VRD4-049.000)
- PBC LINEAR Linear Rail, 13 In L, 0.437 W, 1.062 In H (VRD4-013.000)
- PBC LINEAR Linear Guide, 70mm L, 7 mm W, 6.10 mm H (MR7R-0070)
- PBC LINEAR Crown Rail, 96 In L, 1.655 In W, 0.875 In H (PAC2247-096.000)
- PBC LINEAR Linear Guide, 60 In L, 1.330 W, 0.620 H (RR14-060.000)
- PBC LINEAR Linear Guide, 95mm L, 9 mm W, 7.10 mm H (MR9R-0095)
- IGUS IGUS TW-04-09 DryLin-T Polymer-Lined Mini Profile Guide - Size 9 (TW-04-09)
- Pbc Linear Linear Bearings & Guides