Shop All Linear Guides
Pbc Linear
Linear Guide, 310mm L, 15 mm W, 9.20 mm H
Mfr # MR15R-0310
Zoro # G0918583
$48.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 310 mm
- Type Mini-Rail
- Overall Width 15 mm
- Overall Height 9.2 mm
- Rail Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pbc Linear
- MFR # MR15R-0310
- Zoro # G0918583
- Country of Origin United States
- Category Linear Guides
Dimensions
Overall Length | 310 mm |
Overall Width | 15 mm |
Overall Height | 9.2 mm |
Mounting Hole Size | 3.5 mm |
Nominal Rail Size | 15 |
Manufacturer Size | 15 |
Description
Linear Guide Rail, Overall Length 310 mm, Overall Width 15 mm, Overall Height 9.2 mm, Rail Material Aluminum, Manufacturer Size 15, Number of Mounting Holes 8, Rail Finish Ceramic Coated, Rail Type Profile, System of Measurement Metric, For Use With Redi-Rail Sliders, Operating Temperature - Maximum 248 Degrees F, Operating Temperature - Minimum -400 Degrees F, Mounting Hole Center to Center 40 mm, Mounting Hole Center to Shaft End 20 mm, Channel Material Steel, Series MR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Pillow Block Bearing, Ball, 1" Bore (VAS 1)
- AEGIS Split Bearing Ring, Dia. 1-1/8 In (KIT SGR-1.125-1A4-UK)
- MARATHON MOTORS 3-Phase General Purpose Motor, 3/4 HP, 143T Frame, 230/460V AC Voltage, 1,145 Nameplate RPM (143TTFR5376)
- SEALMASTER Gold Brgs Unit Matl (ER 31T)
- PBC LINEAR Linear Guide, 960mm L, 65 mm W, 28.60 mm H (RR65-0960)
- PBC LINEAR Linear Rail, 48.63 In L, 0.250 W, 0.625 H (VR2-048.630)
- PBC LINEAR Linear Guide, 130mm L, 7 mm W, 6.10 mm H (MR7R-0130)
- PBC LINEAR Linear Guide, 1200mm L, 65 mm W, 28.60 mm H (RR65-1200)
- PBC LINEAR Linear Guide, 60 In L, 1.330 W, 0.620 H (RR14-060.000)
- PBC LINEAR Crown Rail, 48 In L, 1.655 In W, 0.875 In H (PAC2247-048.000)
- THOMSON Linear Guide, Width 2.000 In, Length 24 In (2DA0800BL24)
- Pbc Linear Linear Guides