Shop All Linear Guides
Pbc Linear
Linear Guide, 120mm L, 12 mm W, 8.00 mm H
Mfr # MR12R-0120
Zoro # G0785206
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mini-Rail
- Overall Length 120 mm
- Overall Width 12 mm
- Overall Height 8 mm
- Rail Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # MR12R-0120
- Zoro # G0785206
- Country of Origin United States
- Category Linear Guides
Dimensions
Overall Length | 120 mm |
Overall Width | 12 mm |
Overall Height | 8 mm |
Mounting Hole Size | 3.5 mm |
Nominal Rail Size | 12 |
Manufacturer Size | 12 |
Description
Linear Guide Rail, Overall Length 120 mm, Overall Width 12 mm, Overall Height 8 mm, Rail Material Aluminum, Manufacturer Size 12, Number of Mounting Holes 5, Rail Finish Ceramic Coated, Rail Type Profile, System of Measurement Metric, For Use With Redi-Rail Sliders, Operating Temperature - Maximum 248 Degrees F, Operating Temperature - Minimum -400 Degrees F, Mounting Hole Center to Center 25 mm, Mounting Hole Center to Shaft End 13 mm, Channel Material Steel, Series MR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Plug-Throttle Valve (KF134162)
- CONTINENTAL Food Hose, 1" ID x 50 ft., White (FTH100-50-G)
- DAYTON MotorRainshield, 6 3/4 In Dia, 5/8 In Bore (4M220)
- INGERSOLL-RAND O Ring, Ingersoll Rand (32279549)
- PBC LINEAR Crown Rail, 72 In L, 1.655 In W, 0.875 In H (PAC2247-072.000)
- PBC LINEAR Linear Guide, 60 In L, 1.330 W, 0.620 H (RR14-060.000)
- PBC LINEAR Linear Guide, 130mm L, 7 mm W, 6.10 mm H (MR7R-0130)
- PBC LINEAR Linear Rail, 12.63 In L, 0.250 W, 0.625 H (VRSD2-012.630)
- PBC LINEAR Linear Guide, 24 In L, 1.921 W, 0.760 H (RR18-024.000)
- PBC LINEAR Crown Rail, 36 In L, 1.655 In W, 0.875 In H (PAC2247-036.000)
- PBC LINEAR Linear Rail, 48.63 In L, 0.250 W, 0.625 H (VR2-048.630)
- Pbc Linear Linear Guides