Shop All Linear Guides
Pbc Linear
Linear Guide, 1200mm L, 65 mm W, 28.60 mm H
Mfr # RR65-1200
Zoro # G3478237
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1,200 mm
- Type Redi-Rail
- Overall Width 65 mm
- Overall Height 28.6 mm
- Rail Material Aluminum Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # RR65-1200
- Zoro # G3478237
- Country of Origin United States
- Category Linear Guides
Dimensions
Overall Length | 1,200 mm |
Overall Width | 65 mm |
Overall Height | 28.6 mm |
Mounting Hole Size | M6 |
Nominal Rail Size | 65 |
Manufacturer Size | 65 |
Description
Linear Guide Rail, Overall Length 1,200 mm, Overall Width 65 mm, Overall Height 28.6 mm, Rail Material Aluminum Alloy, Manufacturer Size 65, Number of Mounting Holes 15, Rail Finish Aluminum w/Steel Insert, Rail Type Slide, System of Measurement Metric, For Use With Redi-Rail Sliders, Operating Temperature - Maximum 176 Degrees F, Operating Temperature - Minimum -4 Degrees F, Mounting Hole Center to Center 80 mm, Mounting Hole Center to Shaft End 40 mm, Channel Material Steel, Series RR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE 1/2" to 1-1/2" V-Belt Pulley 5.25" OD (2BK55H)
- PARKER Regulator, Air Inlet 1/4", NPT, 300 psig (14R111FC)
- FESTO Blanking Plug B-1/8 (B-1/8)
- ZORO SELECT Hose Clamp, Dia 2.125x 0.182, Ylw, PK25 (HC-34ST ZD)
- PBC LINEAR Linear Guide, 70mm L, 7 mm W, 6.10 mm H (MR7R-0070)
- PBC LINEAR Crown Rail, 24 In L, 1.655 In W, 0.875 In H (PAC2247-024.000)
- PBC LINEAR Linear Rail, 13 In L, 0.437 W, 1.062 In H (VRD4-013.000)
- PBC LINEAR Linear Rail, 12.50 In L, 0.187 W, 0.437 H (VRSD1-012.500)
- PBC LINEAR Linear Guide, 130mm L, 7 mm W, 6.10 mm H (MR7R-0130)
- PBC LINEAR Linear Guide, 670mm L, 15 mm W, 9.20 mm H (MR15R-0670)
- IGUS IGUS NS-01-17-500 500mm DryLin N 17mm Miniature Guide Rail (NS-01-17-500)
- Pbc Linear Linear Guides