Shop All Linear Guides
Pbc Linear
Linear Guide, 100mm L, 7 mm W, 6.10 mm H
Mfr # MR7R-0100
Zoro # G1051434
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mini-Rail
- Overall Length 100 mm
- Overall Width 7 mm
- Overall Height 6.1 mm
- Rail Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pbc Linear
- MFR # MR7R-0100
- Zoro # G1051434
- Country of Origin United States
- Category Linear Guides
Dimensions
Overall Length | 100 mm |
Overall Width | 7 mm |
Overall Height | 6.1 mm |
Mounting Hole Size | 2.4 mm |
Nominal Rail Size | 7 |
Manufacturer Size | 7 |
Description
Linear Guide Rail, Overall Length 100 mm, Overall Width 7 mm, Overall Height 6.1 mm, Rail Material Aluminum, Manufacturer Size 7, Number of Mounting Holes 7, Rail Finish Ceramic Coated, Rail Type Profile, System of Measurement Metric, For Use With Redi-Rail Sliders, Operating Temperature - Maximum 248 Degrees F, Operating Temperature - Minimum -400 Degrees F, Mounting Hole Center to Center 15 mm, Mounting Hole Center to Shaft End 8 mm, Channel Material Steel, Series MR, Mounting Hole Size 2.4 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS 7/8" Fixed Bore 1 Groove Variable Pitch Pulley 4.75" OD (1VP5078)
- ALPHA TECHNOLOGIES Aignep USA MP1 Det Clevis Mount Kit 3-1/4" Bore NFPA Cylinder (MP1325)
- WORLDWIDE ELECTRIC Worldwide Electric Motor Slide Base W449T (W449T)
- BESTORQ 4L440 V Belt, 44 in Outside Length, 1/2 in Top Width, 1 Ribs (4L440)
- PBC LINEAR Linear Rail, 12.50 In L, 0.187 W, 0.437 H (VRSD1-012.500)
- PBC LINEAR Linear Rail, 48.63 In L, 0.250 W, 0.625 H (VR2-048.630)
- PBC LINEAR Crown Rail, 48 In L, 1.655 In W, 0.875 In H (PAC2247-048.000)
- PBC LINEAR Profile Guide, 1000mm L, 20 mm W, 13.4 mm H (MR20R-1000)
- PBC LINEAR Linear Guide, 24 In L, 1.921 W, 0.760 H (RR18-024.000)
- PBC LINEAR Linear Guide, 70mm L, 7 mm W, 6.10 mm H (MR7R-0070)
- PBC LINEAR Linear Guide, 960mm L, 65 mm W, 28.60 mm H (RR65-0960)
- Pbc Linear Linear Bearings & Guides