Shop All Linear Slides & Carriages
Pbc Linear
Linear Carriage, Carriage Height 8.00 mm
Mfr # MR9C
Zoro # G2772926
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Miniature
- Carriage Height 8 mm
- Roller Material Aluminum
- Carriage Width 20 mm
- Carriage Length 30 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # MR9C
- Zoro # G2772926
- Country of Origin United States
- Category Linear Slides & Carriages
Dimensions
Carriage Height | 8 mm |
Carriage Width | 20 mm |
Carriage Length | 30 mm |
Carriage Hole Size (mm) | M3 x 0.50 |
For Rail Width (mm) | 9 |
Slide Height (mm) | 10 |
Overall Height | 10 mm |
For Rail Width | 9 mm |
Carriage Mounting Hole Size | M3 x 0.50 |
Combined Carriage and Rail Height | 10 mm |
Manufacturer Size | 9 |
Description
Linear Slide Roller Carriage, Carriage Height 8 mm, Carriage Length 30 mm, Carriage Width 20 mm, Carriage Material Aluminum, Roller Material Aluminum, Radial Load - Maximum 667 N, Axial Load - Maximum 125 N, Manufacturer Size 9, Dynamic Load Capacity 350 lbf, Requires Lubrication Lubricant Not Required, Carriage Type Slide, For Rail Width 9 mm, For Use With MiniRail Slides, Static Load Capacity 150 lbf, Combined Carriage and Rail Height 10 mm, Series MR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT9180, Return Line, 10 micron, Outside-In (MF0062273)
- SPEEDAIRE Straight 3/4 in Hose I.D, 1/2"-14 Thread (4TT17)
- SAFEWAY HYDRAULICS Hydraulic Quick Connect Hose Coupling, Steel Body, Thread-to-Connect Lock, 3/8"-18 Thread Size (S35-3P)
- MARTIN SPROCKET & GEAR Timing Pulley Qd, 24H150 SD (24H150 SD)
- PBC LINEAR Linear Carriage, Carriage Height 10.70 mm (MR12C)
- PBC LINEAR Linear Carriage, Carriage Height 21.20 mm (MRC20C)
- PBC LINEAR Linear Carriage, Carriage Height 25.80 mm (RRS45)
- PBC LINEAR Linear Carriage, Carriage Height 22.60 mm (RRS30)
- PBC LINEAR Linear Carriage, Carriage Height 6.20 mm (MR7C)
- PBC LINEAR Linear Carriage, Carriage Height 0.702 In (RRS14)
- BISHOP-WISECARVER Carriage Assembly, 16.1 x 40 x 55 mm (FCP1293)
- Pbc Linear Linear Bearings & Guides