Shop All Linear Slides & Carriages
Pbc Linear
Linear Carriage, Carriage Height 32.30 mm
Mfr # RRS65
Zoro # G0749874
product price: $310.99
/ea
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Redi-Rail
- Carriage Height 32.3 mm
- Roller Material Stainless Steel
- Carriage Width 50.8 mm
- Carriage Length 162 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # RRS65
- Zoro # G0749874
- Country of Origin United States
- Category Linear Slides & Carriages
Dimensions
Carriage Height | 32.3 mm |
Carriage Width | 50.8 mm |
Carriage Length | 162 mm |
Slide Height (In.) | 42 in |
Carriage Hole Size (mm) | M8x1.25 |
For Rail Width (mm) | 65 |
For Rail Width | 65 mm |
Overall Height | 42 mm |
For Rail Size | Size 65 |
Carriage Mounting Hole Size | M8x1.25 |
Manufacturer Size | 65 |
Combined Carriage and Rail Height | 42 mm |
Description
Linear Slide Roller Carriage, Carriage Height 32.3 mm, Carriage Length 162 mm, Carriage Width 50.8 mm, Carriage Material Aluminum, Roller Material Stainless Steel, Radial Load - Maximum 5,950 lbf, Axial Load - Maximum 1,678 lbf, Manufacturer Size 65, Dynamic Load Capacity 15,300 N, Requires Lubrication Lubricant Not Required, Carriage Type Roller, For Rail Width 65 mm, For Use With Redi-Rail Sliders, Static Load Capacity 2,293 lbf, Combined Carriage and Rail Height 42 mm, Series RRS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR Shaft Coupler Body (FC25 1 1/8)
- HOBART Industrial Gear Lubricant, EP460,128 oz. (00-102973-00071)
- EATON AEROQUIP Adpt, MJIC, 3/4-16, Plug (900599-8S)
- CLIMAX METAL PRODUCTS ISCC-062-062-S One-Piece Industry Standard Clamping Coupling (ISCC-062-062-S)
- PBC LINEAR Linear Carriage, Carriage Height 6.20 mm (MR7C)
- PBC LINEAR Linear Carriage, Carriage Height 8.00 mm (MR9C)
- PBC LINEAR Linear Carriage, Carriage Height 0.760 In (RRS18)
- PBC LINEAR Linear Carriage, Carriage Height 0.702 In (RRS14)
- PBC LINEAR Linear Carriage, Carriage Height 22.60 mm (RRS30)
- PBC LINEAR Linear Carriage, Carriage Height 10.70 mm (MR12C)
- THK Linear Guide Carriage, 66.5 mm L, 42 mm W (SSR20XW1SS)
- Pbc Linear Linear Bearings & Guides